Shop All Shipping Tags
See All Industries
Blank Tag, 2 x 4 In, Silver, Rect, PK25
Mfr # TUF-G36
Zoro # G4898257
original price:
$11.89
9% off
new price: $10.75
/pk 25, $0.43/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Width 4 in
- Character Type Blank
- Tag Shape Rectangle
Product Information
- Brand See All Industries
- MFR # TUF-G36
- Zoro # G4898257
- Country of Origin United States
- Category Shipping Tags
Dimensions
Width | 4 in |
Height | 2 in |
Mounting Hole Diameter | 0.1875 in |
Details
Item | Blank Tag |
Color | Silver |
Material | Aluminum |
Character Type | Blank |
Tag Shape | Rectangle |
Application | General Purpose |
Shape | Rectangle |
Number Series | Blank |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.02 in |
Includes | Aluminum Eyelet |
Number Sequence | Not Numbered |
Corrosion Resistant | Yes |
Marking Style | Embossed |
Chemical Resistant | Yes |
Write on Surface | Yes |
Abrasion Resistant | No |
Graffiti Resistant | No |
Valve Tag Application | General Purpose |
UV Resistant | No |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Green, PK10 (UNV10312)
- WESTERN PLASTICS Film xl Pallet Wrap 20"x55x5000' (WXL12)
- CANON Paper, Photo, 8-1/2"x11", 50Sh, PK50 (7981A004)
- CLAUSS Multipurpose, Scissors, 3-1/2 In. L (12300)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, R, Vinyl, PK25 (TUF-G06RW)
- SEE ALL INDUSTRIES Blank Tag, 4-1/4 x 2-1/8 In, Sil, PK25 (TUF-G03SW)
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, Yel, PK25 (TUF-G05YW)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, R, Vinyl, PK25 (TUF-G02RW)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01Y)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Sil, PK25 (TUF-G06S)
- BSC PREFERRED 8 x 4'' Manilla 13 Pt. Shipping Tags, 500PK (G10111)
- See All Industries Shipping Tags