Shop All Shipping Tags
See All Industries
Blank Tag, 1-3/8 x 3 In, Silver, Rect, PK25
Mfr # TUF-G14
Zoro # G4901032
original price:
$6.85
15% off
new price: $5.79
/pk 25, $0.23/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Card Stack with Aluminum Laminated to Both Sides
- Width 3 in
- Character Type Blank
- Tag Shape Rectangle
Product Information
- Brand See All Industries
- MFR # TUF-G14
- Zoro # G4901032
- Country of Origin United States
- Category Shipping Tags
Dimensions
Width | 3 in |
Height | 1 3/8 in |
Mounting Hole Diameter | 0.1875 in |
Details
Item | Blank Tag |
Color | Silver |
Material | Card Stack with Aluminum Laminated to Both Sides |
Character Type | Blank |
Tag Shape | Rectangle |
Shape | Rectangle |
Number Series | Blank |
Application | General Purpose |
Thickness | 0.02 in |
Indoor/Outdoor Usage | Indoor/Outdoor |
Includes | Plain Hole |
Graffiti Resistant | No |
Abrasion Resistant | No |
Marking Style | Embossed |
Corrosion Resistant | Yes |
UV Resistant | No |
Valve Tag Application | General Purpose |
Chemical Resistant | Yes |
Write on Surface | Yes |
Number Sequence | Not Numbered |
Description
Blank Tag, Valve Tag Application General Purpose, Tag Shape Rectangle, Character Type Blank, Number Sequence Not Numbered, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UCREATE Board, Foam, 20X30, 10Sh, We Pk (PAC5510)
- WESTCOTT Scissors, 8", Soft Handle, Black (15588)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 3/16", Laser Marked, Blue, PK200 (1061008)
- SCOTCH Handheld Tape Dispenser, 3/4 In. (H133)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 3-1/8 In, Silver, PK25 (TUF-G16)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, R, Vinyl, PK25 (TUF-G06R)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 2-3/4 In, Silver, PK25 (TUF-G54)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Red, PK25 (TUF-G01R)
- SEE ALL INDUSTRIES Blank Tag, 5-1/4 x 2-5/8 In, R, Vinyl, PK25 (TUF-G05RW)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Orn, PK25 (TUF-G01O)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT36)
- See All Industries Package Labels & Shipping Equipment