Shop All Bathroom Mirrors
See All Industries
9" W, Chrome Pedestal Makeup Mirror
Mfr # JCTP95
Zoro # G5415891
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 9 in
- Mounting Type Free Standing
- Housing Material Metal
- Depth 6 in
Product Information
- Brand See All Industries
- MFR # JCTP95
- Zoro # G5415891
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 9 in |
Depth | 6 in |
Height | 20 in |
Diameter | 9 in |
Arm Length | 8 in |
Overall Width | 9 in |
Overall Diameter | 9 in |
Overall Height | 20 in |
Overall Depth | 6 in |
Description
Pedestal Makeup Mirror, Shape Round, Tilt Type Adjustable, Overall Height 20 in, Overall Width 9 in, Frame Finish Chrome, Mounting Location Table Top, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification 5X, Overall Diameter 9 in, ADA Compliant No, Product Type Makeup Mirror, Arm Length 8 in, Features Elegant Design, Superior View from Any Angle, Frame Material Metal, Number of Sides 2, Overall Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/4" x 1/4" Pipe Size (22UL39)
- ZORO SELECT CPVC Union, Schedule 80, 2" Pipe Size, Socket x Socket (9857-375-020)
- ZORO SELECT 3/8" FNPT x MNPT Brass Ball Valve Inline (G-MBB-38TH)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 12mm x 1/4" Male BSPT (R) (PT12-02)
- SEE ALL INDUSTRIES 11" W, Chrome Wall Makeup Mirror (JCSA897)
- SEE ALL INDUSTRIES 11" W, Bronze Wall Makeup Mirror (JBZSA897)
- SEE ALL INDUSTRIES 36 in "H x 72 in "W, Frameless Mirror (G3672)
- SEE ALL INDUSTRIES 24 in "H x 18 in "W, Frameless Mirror, Glass (G1824G)
- SEE ALL INDUSTRIES 22 in "H x 16 in "W, Frameless Mirror, Glass (G1622G)
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT2436G)
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 25"Wx26"H (CB-CLC2526FS)
- See All Industries Bathroom Mirrors