Shop All Bathroom Mirrors
See All Industries
30 in "H x 18 in "W, Fixed Tilt, Framed Mirror ADA, Glass
Mfr # FTILT1830G
Zoro # G5284106
product price: $364.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$364.99
Free 30-Day Returns
Key Features
- Type Fixed Tilt
- Height (In.) 30 in
- Depth (In.) 4 in
- Body Material Glass
- Frame Stainless Steel
Product Information
- Brand See All Industries
- MFR # FTILT1830G
- Zoro # G5284106
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 30 in |
Depth (In.) | 4 in |
Width (In.) | 18 in |
Overall Height | 30 in |
Overall Depth | 4 in |
Overall Width | 18 in |
Details
Type | Fixed Tilt |
Body Material | Glass |
Frame | Stainless Steel |
Item | Framed Mirror |
Mirror Surface | Glass |
Includes | 1/4 in Plate Glass Mirror, Galvanized Mounting Back Plate and Theft Proof Mount |
Shape | Rectangular |
Product Type | Bathroom Mirror |
ADA Compliant | Yes |
Mirror Type | With Frame |
Tilt Type | Fixed |
Frame Finish | Polished |
Frame Material | Stainless Steel |
Resistance Properties | Shatter Resistant |
Includes Lamps | No |
Includes Mounting Hardware | Yes |
Thickness | 1/4 in |
Description
Framed Mirror, Shape Rectangular, Tilt Type Fixed, Overall Height 30 in, Overall Width 18 in, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant Yes, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 4 in, Resistance Properties Shatter Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 8" Black Pipe Nipple Sch 40 (590-080)
- DIXON Cam and Groove, AL Adapter x FNPT, 1-1/2" (150-A-AL)
- ZURN 1" 20XL Pressure Reducing Valve, Dbl Union Connection (1-20XLDU)
- JMF 1/2 in. Flare X 1/2 in. D Flare Brass 90 Degree Elbow (4351565)
- SEE ALL INDUSTRIES 12 in "H x 18 in "W, Frameless Mirror (G1218)
- SEE ALL INDUSTRIES 36 in "H x 72 in "W, Frameless Mirror (G3672)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895)
- SEE ALL INDUSTRIES 11" W, Bronze Wall Makeup Mirror (JBZSA897)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895D)
- SEE ALL INDUSTRIES 30 in "H x 24 in "W, Framed Mirror, Aluminum (AL2430G)
- CUBICULUM USA Safe Er Grip Shower Mirror, White (CU2668456)
- See All Industries Bathroom Mirrors