Shop All Bathroom Mirrors
See All Industries
24 in "H x 18 in "W, Framed Mirror, Glass
Mfr # FR1824G
Zoro # G5284115
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 24 in
- Depth (In.) 1 in
- Body Material Glass
- Frame Stainless Steel
- Width (In.) 18 in
Product Information
- Brand See All Industries
- MFR # FR1824G
- Zoro # G5284115
- Country of Origin United States
- Category Bathroom Mirrors
Dimensions
Height (In.) | 24 in |
Depth (In.) | 1 in |
Width (In.) | 18 in |
Overall Height | 24 in |
Overall Width | 18 in |
Overall Depth | 1 in |
Details
Body Material | Glass |
Frame | Stainless Steel |
Mirror Surface | Glass |
Item | Framed Mirror |
Includes | 1/4 in Plate Glass Mirror, Galvanized Mounting Back Plate and Theft Proof Mount |
Shape | Rectangular |
Product Type | Bathroom Mirror |
Tilt Type | Not Tilted |
Mirror Type | With Frame |
Includes Lamps | No |
Thickness | 1/4 in |
Frame Finish | Polished |
ADA Compliant | No |
Resistance Properties | Shatter Resistant |
Frame Material | Stainless Steel |
Includes Mounting Hardware | Yes |
Description
Framed Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 24 in, Overall Width 18 in, Frame Finish Polished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant No, Product Type Bathroom Mirror, Frame Material Stainless Steel, Includes Mounting Hardware Yes, Overall Depth 1 in, Resistance Properties Shatter Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/4" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-9)
- BRASSCRAFT AERTR ADPTR 15/16""FX3/4M (SF0016X)
- ZORO SELECT Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (2VAL4)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Robe Hook, Vintage Bronze (BD-RH1 11P)
- SEE ALL INDUSTRIES 24 in "H x 18 in "W, Frameless Mirror, Glass (G1824G)
- SEE ALL INDUSTRIES 11" W, Chrome Wall Makeup Mirror (JCSA897)
- SEE ALL INDUSTRIES 36 in "H x 24 in "W, Framed Mirror, Aluminum (AL2436G)
- SEE ALL INDUSTRIES 11" W, Bronze Wall Makeup Mirror (JBZSA897)
- SEE ALL INDUSTRIES 11" W, Nickel Wall Makeup Mirror (JNSA897)
- SEE ALL INDUSTRIES 36 in "H x 72 in "W, Frameless Mirror (G3672)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Chrome (KMM101CH)
- See All Industries Bathroom Mirrors