Shop All Bathroom Mirrors
See All Industries
10" W, Chrome Lighted Makeup Mirror
Mfr # HLCSA895D
Zoro # G5415916
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width 10 in
- Voltage 120 V AC
- Standards UL Listed
- Mounting Type Wall
Product Information
- Brand See All Industries
- MFR # HLCSA895D
- Zoro # G5415916
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 10 in |
Diameter | 8 in |
Depth | 4 in |
Cord Length | 6 ft |
Height | 13 in |
Arm Length | 14 in |
Overall Diameter | 8 in |
Overall Width | 10 in |
Overall Height | 13 in |
Overall Depth | 4 in |
Description
Lighted Makeup Mirror, Shape Round, Tilt Type Adjustable, Overall Height 13 in, Overall Width 10 in, Frame Finish Chrome, Mounting Location Wall, Power Source Electric Hardwired, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps Yes, Lamp Type Incandescent, Magnification 5X, Overall Diameter 8 in, ADA Compliant No, Product Type Makeup Mirror, Arm Length 14 in, Cord Length 6 ft, Frame Material Metal, Includes Mounting Hardware Yes, Number of Sides 2, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Inch Lead-Free Brass Insert/Sleeve 2/Pack (4401042)
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-6M)
- ZORO SELECT Coupler, Female, 3 In (3LX46)
- COMPONENT SOURCING INTERNATIONAL CSI Bathware 36" Straight Grab Bar, Stainless Steel - 1-1/2"Dia, Oil Rub Bronze - BAR-SB36-TW-150-OB (BAR-SB36-TW-150-OB)
- SEE ALL INDUSTRIES 10" W, Chrome Lighted Makeup Mirror (HLCSA895)
- SEE ALL INDUSTRIES 30 in "H x 18 in "W, Fixed Tilt, Framed Mirror ADA, Glass (FTILT1830G)
- SEE ALL INDUSTRIES 11" W, Bronze Wall Makeup Mirror (JBZSA897)
- SEE ALL INDUSTRIES 22 in "H x 16 in "W, Frameless Mirror, Glass (G1622G)
- SEE ALL INDUSTRIES 10" W, Nickel Lighted Makeup Mirror (HLNSA895D)
- SEE ALL INDUSTRIES 11" W, Nickel Wall Makeup Mirror (JNSA897)
- KETCHAM 18" x 24" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1824)
- See All Industries Bathroom Mirrors