Shop All Safety and Security Mirrors
See All
Convex Mirror, Round Rectangular Glass, 12"x18"
Mfr # SEERR1218
Zoro # G901846278
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12"
- Viewing Angle 160°
- Color Black
- Mirror Shape Rounded Rectangular
- Approx. Viewing Distance 15 ft
Product Information
- Brand See All
- MFR # SEERR1218
- Zoro # G901846278
- UPC # 33081712180
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Length | 12" |
Width | 18" |
Details
Viewing Angle | 160° |
Item | Rounded Rectangular Convex Mirrors |
Color | Black |
Mirror Shape | Rounded Rectangular |
Approx. Viewing Distance | 15 ft |
Includes | Round Rectangular Glass Convex Mirror; Adjustable Mounting Brackets |
Standards | OSHA |
Description
Rounded rectangular, convex mirror is designed with a wide field of vision for use in production areas, entrances and exits. Ideal for low-ceiling installations. Viewing distance is 15'. Attach with included adjustable mounting bracket. Mirror meets OSHA requirements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M TEKK PROTECTION Protectr Hearing Muff (90540-6C)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, XL, 1 PR (3416-11)
- FALLTECH Fall Protection Harness, S/M, Polyester (8144SM)
- LAKELAND Hooded Chemical Resistant Coveralls, White, ChemMax(R) 2, Zipper (PBLC44414-3X)
- SEE ALL Half Dome Mirror, 18" Size (SEEPV18180)
- SEE ALL Dome Security Mirror, 24" Diameter, Natural (SEEPVTBAR2X2)
- SEE ALL Convex Mirror, Outdoor, 36" dia., Acrylic (PLXO36)
- SEE ALL Convex Mirrors (PLXO12)
- SEE ALL 160 degree Convex Security Mirror, 26" Diameter (N26)
- SEE ALL Portable Convex Security Mirror, 7" Diameter (ICU7)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M36)
- See All Safety and Security Mirrors