Shop All Electromagnetic & Electromechanical Locks
Security Door
Electromagnetic Lock, Surface Mount
Mfr # 180AIVD
Zoro # G1613637
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Unfinished
- Opening Action Electromagnetic
- Series 180
- Options Included Dual Voltage, Dyn-Dynastat Force Sensor
Product Information
- Brand Security Door
- MFR # 180AIVD
- Zoro # G1613637
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth (In.) | 2 in |
Lock Body Length (In.) | 6 in |
Armature Length (In.) | 2 1/4 in |
Lock Body Width (In.) | 2 in |
Strike Plate Depth (In.) | 2 in |
Armature Width (In.) | 2 in |
Strike Plate Width (In.) | 2 1/4 in |
Armature Depth (In.) | 1 in |
Strike Plate Length (In.) | 1 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.90, Amp Draw @ 24V 0.45, Input Voltage 12/24V DC, Projection from Wall (In.) 2 in, Features Failsafe, with Auto Relock, Total Projection (In.) 2 in, Armature Length (In.) 2 1/4 in, Armature Width (In.) 2 in, Armature Depth (In.) 1 in, Lock Body Length (In.) 6 in, Lock Body Width (In.) 2 in, Lock Body Depth (In.) 2 in, Strike Plate Length (In.) 1 in, Strike Plate Width (In.) 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Square Tube End, 5/8-11 Thread (TE1-3C)
- PROJEX Beige 1 in. Screw-On Rubber Chair Glide 8 pk, 8PK (P0040)
- COMPX FORT Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 1/2 in (MFW23010-KD)
- TRIMLITE Molded Door 26" x 80", Primed White (2268MHCCRALH154916)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1511V)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511SSeries (1511SNAKV)
- SECURITY DOOR Electromagnetic Lock, 650lb., 1580 Series (1581VD)
- SECURITY DOOR Electromagnetic Lock, 1200lb., 1570 Series (1571V)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIV)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- Security Door Electromagnetic & Electromechanical Locks