Shop All Door Switches
Securitron
Switches & Switch Boxes
Mfr # FAR-24
Zoro # G310056602
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Switches & Switch Boxes
- Voltage 24 VDC
- Material Aluminum / Steel
- Application Switches & Switch Boxes
- Handle Color Applied
Product Information
- Brand Securitron
- MFR # FAR-24
- Zoro # G310056602
- UPC # 840067693391
- Country of Origin United States
- Category Door Switches
Details
Includes | Switches & Switch Boxes |
Voltage | 24 VDC |
Material | Aluminum / Steel |
Application | Switches & Switch Boxes |
Handle Color | Applied |
Description
Power Supply Reset 24VDC, Manual Power Supply Reset
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC GFCI 15 Amp 3 Prong Plug NEMA 5-15P (SE5000)
- QUICKCABLE Heat Shrink Tubing, 1" Red 48" (5671-001R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 10' Long - Yellow (HS369-S10-YELLOW)
- GARDNER BENDER Vinyl-Insul Spade Termnal, 22-18 AWG, PK75 (75-111)
- SECURITRON Keyswitches (MKAN2)
- SECURITRON Keyswitches (MKA2)
- SECURITRON Door Actuators & Plates (SP-1)
- SCHNEIDER ELECTRIC Switch Loadbreak Mod (VZ7)
- SCHLAGE ELECTRONICS Keyswitch (653-15 L2)
- NORTON CO Door Controls Touchless Activation Plates (704 NOR)
- SCHNEIDER ELECTRIC Switch Loadbreak Mod (VZ1)
- Securitron Switches