Shop All Electric Strikes
Securitron
Solar Panel Kit, Aluminum, Panel, Bracket
Mfr # SPK
Zoro # G1609231
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum
- Includes Bracket, Panel
- Length 14 1/2 in
- Type Adjustable
- Material Aluminum
Product Information
- Brand Securitron
- MFR # SPK
- Zoro # G1609231
- Country of Origin United States
- Category Electric Strikes
Dimensions
Length | 14 1/2 in |
Height | 22 in |
Width | 7 in |
Details
Item | Solar Panel Kit |
Finish | Satin Aluminum |
Includes | Bracket, Panel |
Type | Adjustable |
Material | Aluminum |
For Use With | Fail-Secure Electric Locks, Keypads or Card Readers |
Color | clear |
Description
Solar Panel Kit, Adjustable, Length 14-1/2 In., Width 7 In., Height 22 In., Clear, Aluminum Material, Includes Panel, Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cyrus 2.0 Sandino 7.13 in. x 48.03 in. Rigid Core Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0201)
- LOCKEY Mechanical Keyless Lever Lock W/ Passage Function Double Combination Oil Rubbed Bronze (3835DC-OIL)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 2" Pipe - 1/8" T - #150 (BULK-FG-5339)
- EBERHARD MANUFACTURING CO Locking Handle Assembly W/Molded Gasket (EMC 11-21100-236C-03)
- SECURITRON BatteryApplications When Door Can't Open In Event Power Fail (B-24-5)
- SECURITRON Door Position Switch, Black, Metal Doors (DPS-M-BK)
- SECURITRON Electric Strike (MUNL-12-10B)
- SECURITRON Latch MonitorIndoors/ Outdoors Asset Protection (LML-1)
- SECURITRON Door Switch, SS, Mfr. No. MK, Audible SPDT (MKPZ)
- SECURITRON Blind Nut, Steel, 40 Pack/Collapsing Tool (BN-250)
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7430-628)
- Securitron Electric Strikes