Shop All Push Button Switches
Securitron
Push to Exit Button, Wall Mounted
Mfr # PB
Zoro # G3504846
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mounted
- Switch Action Push Button
- Color Satin Stainless Steel
- Includes Pushbuttons
- Output 1 DPST, 7A@30V DC
Product Information
- Brand Securitron
- MFR # PB
- Zoro # G3504846
- Country of Origin United States
- Category Push Button Switches
Dimensions
Button Dia. | 1-1/2 in |
Height | 4 1/2 in |
Depth | 1 3/4 in |
Width | 2.8" |
Height (In.) | 4-1/2 |
Width (In.) | 2-3/4" |
Details
Item | Push to Exit Button |
Type | Wall Mounted |
Switch Action | Push Button |
Color | Satin Stainless Steel |
Includes | Pushbuttons |
Output | 1 DPST, 7A@30V DC |
Material | Stainless Steel |
Rating | 7A |
Standards | Grade 1, UL listed |
Input Voltage | 12 or 24V DC |
Features | 1 1/2 in Button, DPST, Green/Red Lens, Illuminated, Momentary, Single Gang |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push to Exit Button, Type Wall Mounted, Switch Action Push Button, Material Stainless Steel, Finish -, Depth 1 3/4 in, Height 4 1/2 in, Button Dia. 1-1/2 in, Rating 7A, Input Voltage 12 or 24V DC, Output 1 DPST, 7A@30V DC, Operating Temp. -, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards Grade 1, UL listed, For Use With -, Includes Mounting Hardware, Features 1 1/2 in Button, DPST, Green/Red Lens, Illuminated, Momentary, Single Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Gray (HBL5361GRYWR)
- REMKE Cord Grip, EMC, Brass, 1-1/4", .866-1.26 (BRN4E36)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 500' Length - Black (HS354-S500-BLACK)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 30kW LP/30kW NG, Liquid Cooled (RG03015ANAX)
- SECURITRON Push to Exit Button, SPDT, Momentary, 5A (PB2E)
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- SECURITRON Push to Exit Button, Emergency (EEB3N)
- SECURITRON Push to Exit Button, DPDT, (3) Lens, 5A (PB5E)
- SECURITRON Push to Exit Bar, Width 36 In. (DSB-CL)
- SECURITRON Push to Exit Button, SPDT, Momentary, 4A (PB4L-2)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001KR1BH13)
- Securitron Switches