Shop All Push Button Switches
Securitron
Push to Exit Button, SPDT, Momentary, 5A
Mfr # PB2E
Zoro # G1609520
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Includes Lens, Mounting Hardware
- Height 4 1/2 in
- Switch Action Momentary
- Input Voltage 12 to 24V DC
Product Information
- Brand Securitron
- MFR # PB2E
- Zoro # G1609520
- Country of Origin United States
- Category Push Button Switches
Dimensions
Height | 4 1/2 in |
Depth | 3 in |
Button Dia. | 2 in |
Width | 2 3/4 in |
Details
Color | Gray |
Item | Push to Exit Button |
Includes | Lens, Mounting Hardware |
Switch Action | Momentary |
Input Voltage | 12 to 24V DC |
Event Audit Trail | No |
Finish | Brushed |
Operating Temp. | 32 Degrees to 110 Degrees F |
Standards | UL |
Keypad | No |
Output | SPDT Relay |
Type | Single Gang |
Rating | 5A |
Cylinder | No |
Button Color | Green |
For Use With | Magnetical Lock, Alone or Conjunction with Door Closers and Other Hardware |
Material | Stainless Steel |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push to Exit Button, Type Single Gang, Switch Action Momentary, Material Stainless Steel, Finish Brushed, Depth 3 in, Height 4 1/2 in, Width 2 3/4 in, Button Color Green, Color Gray, Button Dia. 2 in, Rating 5A, Input Voltage 12 to 24V DC, Output SPDT Relay, Operating Temp. 32 Degrees to 110 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL, For Use With Magnetical Lock, Alone or Conjunction with Door Closers and Other Hardware, Includes Lens, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Blank Plate, Single Gang, White (88014)
- IDEAL Connector, PK10 (85-340)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- LEVITON WALLPLATES RENU 3 GANG WLPLT ONYX BLACK (REWP3-OB)
- SECURITRON Push to Exit Button, Wall Mounted (PB)
- SECURITRON Push to Exit Button, Wall Mounted (PB2)
- SECURITRON Push to Exit Button, DPDT, (3) Lens, 5A (PB5E)
- SECURITRON Push to Exit Button, Wall Mounted (PB3EN)
- SECURITRON Push to Exit Button, Emergency (EEB3N)
- SECURITRON Push to Exit Button, SPDT, Momentary, 4A (PB4L-2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, Red (9001SK2L38LR)
- Securitron Switches