Shop All Electromagnetic Lock Activation Devices
This Product is Discontinued
Securitron
Power Transfer Device, 500mA, Steel, Black (Discontinued)
Mfr # ICPT
Zoro # G0059565
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Inductive Coupling
- Number of Outputs 1
- Height (In.) 2.75 in
- Sub-Category Power Supply/Charger
- Material Steel
Product Information
- Brand Securitron
- MFR # ICPT
- Zoro # G0059565
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height (In.) | 2.75 in |
Width (In.) | 1.25 in |
Length (In.) | 1.625 in |
Details
Item | Power Transfer Device |
Type | Inductive Coupling |
Number of Outputs | 1 |
Sub-Category | Power Supply/Charger |
Material | Steel |
Finish | Black |
Batteries Required | No |
Input Voltage | 24V DC |
Standards | CAN4-S101(ULC-S104), UL10C |
For Use With | Electrified Locks Fails Secure Only Requiring Up to 6W of Power |
Output Current (Amps) | 500mA |
Voltage Output | 12V DC or 24V DC |
Description
Power Transfer Device, Type Inductive Coupling, Material Steel, Finish Black, Length (In.) 1 5/8, Width (In.) 1 1/4, Height (In.) 2 3/4, Batteries Required No, Number of Outputs 1, Input Voltage 24VDC, Voltage Output 12VDC or 24VDC, Output Current (Amps) 500mA, Standards UL10C, CAN4-S101(ULC-S104), For Use With Electrified Locks Fails Secure Only Requiring Up to (6) Watts of Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.