Shop All Electromagnetic Lock Power Supplies
Securitron
Power Supply, Steel, 14" L, 14" W, 4.75" H
Mfr # AQD6-16C2
Zoro # G9641608
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- For Use With Card Readers, Electric Strikes, Keypads, Magnetic Locks, Request to Exits
- Enclosure Height (In.) 4.75 in
- Length (In.) 14 in
- Height (In.) 4.75 in
Product Information
- Brand Securitron
- MFR # AQD6-16C2
- Zoro # G9641608
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Height (In.) | 4.75 in |
Length (In.) | 14 in |
Height (In.) | 4.75 in |
Width (In.) | 14 in |
Enclosure Depth (In.) | 14 in |
Enclosure Width (In.) | 14 in |
Details
Sub-Category | Power Supply/Charger |
For Use With | Card Readers, Electric Strikes, Keypads, Magnetic Locks, Request to Exits |
Input Voltage | 12V DC/24V DC |
Standards | REACH, RoHS, UL 603, UL294, ULC-S533 Listed, ULCS318 Listed |
Voltage Output | 12V DC/24V DC |
Description
Power Supply, Type Power Supply/Charger, Material Steel, Finish Powder Coated, Enclosure Depth (In.) 14, Enclosure Width (In.) 14, Enclosure Height (In.) 4.75, Length (In.) 14, Width (In.) 14, Height (In.) 4.75, Batteries Required Yes, Number of Outputs 16, Input Voltage 12VDC/24VDC, Voltage Output 12VDC/24VDC, Output Current (Amps) 6A, Fused, Standards UL294, UL 603, ULCS318 Listed, ULC-S533 Listed, RoHS, REACH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Satin Chrome Latch CL1426D (CL.123)
- MIDWEST FASTENER 7/8" x 1/2" x 18 Gauge Zinc Plated Steel Mirror Clips 15PK (66211)
- SARTODOORS Slab Interior Door, 36" x 80", Black (PLANUM10S-BLK-36)
- EMTEK Satin Stainless Steel Pull S62005SS (S62005SS)
- SECURITRON Electromagnetic Lock Power Supply (AQL104-R8E1)
- SECURITRON Electromagnetic Lock Power Supply (EL-CEPT)
- SECURITRON Power Supply, 24V Boxed, White (BPS-24-3)
- SECURITRON Bridge Rectifier, Plastic, Unfinished (BR-4)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQD4-8F8R1)
- SECURITRON Electromagnetic Lock Power Supply (AQL4)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1.75A (AL175ULB)
- Securitron Electromagnetic Locking Systems