Shop All Electromagnetic Lock Power Supplies
Securitron
Power Supply, 6A, Steel, Beige
Mfr # AQD-6
Zoro # G0059580
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- For Use With Card Readers, DC Powered Cameras, Electric Strikes, Magnetic Locks
- Enclosure Height (In.) 14 in
- Input Frequency (Hz) 50/60
- Voltage Output 12V DC or 24V DC
Product Information
- Brand Securitron
- MFR # AQD-6
- Zoro # G0059580
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Height (In.) | 14 in |
Enclosure Width (In.) | 14 in |
Enclosure Depth (In.) | 4.75 in |
Details
Sub-Category | Power Supply/Charger |
Item | Power supply |
For Use With | Card Readers, DC Powered Cameras, Electric Strikes, Magnetic Locks |
Input Frequency (Hz) | 50/60 |
Voltage Output | 12V DC or 24V DC |
Standards | Listed, UL 603, UL1481, UL294, ULCS318-96 |
Material | Steel |
Finish | Beige Powder Coated |
Number of Outputs | 1 |
Batteries Required | No |
Input Voltage | 115V AC/230V AC |
Type | Switching |
Output Current (Amps) | 6A |
Includes | Battery Charger, Thermal Shutdown Protection |
Description
Power Supply, Type Switching, Material Steel, Finish Beige Powder Coat, Enclosure Depth (In.) 4-3/4, Enclosure Width (In.) 14, Enclosure Height (In.) 14, Batteries Required No, Number of Outputs 1, Input Voltage 115VAC/230VAC, Voltage Output 12VDC or 24VDC, Output Current (Amps) 6A, Input Frequency (Hz) 50/60, Standards UL294, UL 603, ULCS318-96, UL1481, Listed, For Use With Magnetic Locks, Electric Strikes, Card Readers, DC Powered Cameras, Includes Battery Charger, Thermal Shutdown Protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4Pk Lg D-Ring Hanger (122318)
- BEST Padlock, Coreless, Long Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (21B780L)
- BRINKS Keyed Alike Padlock, Laminated Steel, 70mm, High Security 2PK (173-70201)
- SPEC Compression Spring, Music Wire, PK10, C09750922500M (C09750922500M)
- SECURITRON Electromagnetic Lock Power Supply (EL-CEPT)
- SECURITRON Power Supply, 24vdc Plug-in, Black (PSP-24)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQS2410B)
- SECURITRON Power Supply, Power Dist. Board, 50/60 Hz (AQD6B)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQD2)
- SECURITRON Bridge Rectifier, Plastic, Unfinished (BR-4)
- ALTRONIX Power Supply Rack Mount (R1224DC16CB)
- Securitron Electromagnetic Locking Systems