Shop All Electromagnetic Lock Activation Devices
Securitron
Power Distribution Board, 4 Output, Fused
Mfr # PDB-4F1
Zoro # G3819420
product price: $34.65
/ea
Sold in multiples of 2 for $69.30
$69.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multiple Output Board
- Input Voltage 12V AC/DC or 24V AC/DC
- For Use With Access Control Devices
- Sub-Category Power Distribution Module
- Width (In.) 1 in
Product Information
- Brand Securitron
- MFR # PDB-4F1
- Zoro # G3819420
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width (In.) | 1 in |
Height (In.) | 3.75 in |
Length (In.) | 2.25 in |
Details
Item | Power Distribution Board |
Type | Multiple Output Board |
Input Voltage | 12V AC/DC or 24V AC/DC |
For Use With | Access Control Devices |
Sub-Category | Power Distribution Module |
Number of Outputs | 4 |
Batteries Required | No |
Output Current (Amps) | 1 |
Voltage Output | 12V AC/DC or 24V AC/DC |
Material | Plastic |
Fused / Nonfused | Fused |
Standards | Class 2 Power Limited |
Voltage | 12/24V DC |
Description
Power Distribution, Type Multiple Output Board, Material Plastic, Length (In.) 2.25, Width (In.) 1.00, Height (In.) 3.75, Batteries Required No, Number of Outputs 4, Input Voltage 12VAC/DC or 24VAC/DC, Voltage Output 12VAC/DC or 24VAC/DC, Output Current (Amps) 1, Fused, Standards Class 2 Power Limited, For Use With Access Control Devices, Power Distribution Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 2Shelf Lazy Susan wDependent Hardware for Corner Wall Cabinets (6012-18-11-52)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3068LHISPSF20FC691615M)
- FALCON Grade 2 Entrance Office, Hana Lever, G Keyway, US26D (W511PD HAN 626)
- WRS 37" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 3640 (05-40036-4)
- SECURITRON Touch Sense Bar (TSB-BK)
- SECURITRON XMS Exit Motion Sensor (XMS)
- SECURITRON Programmable Timer (DT-7)
- SECURITRON Push toExitButton, 2-3/4inWx4-1/2inHx3inD (EEB2)
- SECURITRON Timers And Timing Modules (BA-XDT-12)
- SECURITRON Exit Push Button (EEB3N)
- KERI SYSTEMS Reader Interface Module, 1 Output (NXT-RM3)
- Securitron Electromagnetic Locking Systems