Shop All Electromagnetic & Electromechanical Locks
Securitron
Piezo Sounder, Single Gang, Metal
Mfr # PZ1
Zoro # G4701877
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Gang
- Finish Satin Chrome
- Width 2 3/4 in
- For Use With Door Prop Alarm, Exit Delay
- Color Silver
Product Information
- Brand Securitron
- MFR # PZ1
- Zoro # G4701877
- UPC # 784607028369
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 2 3/4 in |
Length | 4 1/2 in |
Details
Item | Piezo Sounder |
Type | Single Gang |
Finish | Satin Chrome |
For Use With | Door Prop Alarm, Exit Delay |
Color | Silver |
Includes | (2) Anti-Tamper Screws |
Material | metal |
Description
Piezo Sounder, Single Gang, Length 4-1/2 In., Width 2-3/4 In., Silver, Metal Material, Includes (2) Anti-Tamper Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1389)
- LAMP Slide Bolt, 304 SS, 1-47/64 In. W (KR-65)
- ZORO SELECT O-Ring, EPDM, Dash 134, 1-7/8, 2.068, PK10 (U38869.009.0187)
- RAYMOND ISO D Die Spring, XHD, 63mmx76mm (306912D)
- SECURITRON Electromagnetic Lock, 1-1/2" D Lock Body (V2M1200)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62B)
- SECURITRON Mag Lock, Surface Mount Maximum Security Switch, Black, 12/24 VDC (MSS-1G)
- SECURITRON Electromagnetic Lock, Face Mount (M62FG)
- SECURITRON Maglock (M62FB)
- SECURITRON Electromagnetic Lock, VM600, w/Bond Sensor (V2M600DB)
- ARCHITECTURAL CONTROL SYSTEMS Storeroom Cylindrical Lever Lock Modified Fail Secure Operation Power Unlock, NZD Lever Design, (C1520M-CL3357-NZD-626)
- Securitron Electromagnetic Locking Systems