Shop All Electromagnetic & Electromechanical Locks
Securitron
Mortise Keyswitch, Door Switch, Metal
Mfr # MKA
Zoro # G4701895
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Door Switch
- Finish Satin Chrome
- Width 2 3/4 in
- Length 4 1/2 in
- Color Silver
Product Information
- Brand Securitron
- MFR # MKA
- Zoro # G4701895
- UPC # 784607023067
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 2 3/4 in |
Length | 4 1/2 in |
Details
Item | Mortise Keyswitch |
Type | Door Switch |
Finish | Satin Chrome |
Color | Silver |
Includes | (5) Amp Rated SPDT Plunger Switch |
For Use With | Mortise Cylinders 1 1/4 in, Mortise Cylinders 1 1/8 in |
Material | metal |
Description
Mortise Keyswitch, Door Switch, Length 4-1/2 In., Width 2-3/4 In., Silver, Metal Material, Includes (5) Amp Rated SPDT Plunger Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- OEM OEM: NEW: Hyundai 2017-2019 Emergency Key / PN: 81996-J9020 (EKB-HY-J9020)
- AMERICAN GARAGE DOOR SUPPLY Track Bolts, Steel, 5/8 In, PK16 (TBLT1458SS)
- DUCTMATE Duct Cleaner Access Door, 11 In., Round (GRDCI10GA)
- SECURITRON Electromagnetic Lock, Anti-Tamper (MM15DT)
- SECURITRON Electromagnetic Lock, Door Switch (M32D)
- SECURITRON Universal Header Bracket (UHB-CL-8)
- SECURITRON Mortised Shear Lock, Fire Rated, 32D, MBS, 12/24 VDC, 1200lb (SAMB)
- SECURITRON Electromagnetic Lock (M62)
- SECURITRON Flex Mount Bracket Kit, Sliding Gate (FMK-SL)
- SDC SDC260HV Security Door Controls SDC Electric Deadbolt (260HV)
- Securitron Electromagnetic & Electromechanical Locks