Shop All Electric Strikes
Securitron
Mortise Cylinder, SS, Mfr. No. MK, 2 Keys
Mfr # MKC
Zoro # G1609855
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Type Protective
- For Use With Mfr. No. MK
- Includes (2) keys
- Color clear
Product Information
- Brand Securitron
- MFR # MKC
- Zoro # G1609855
- Country of Origin United States
- Category Electric Strikes
Details
Item | Mortise Cylinder |
Finish | Satin Stainless |
Type | Protective |
For Use With | Mfr. No. MK |
Includes | (2) keys |
Color | clear |
Material | Stainless Steel |
Description
Mortise Cylinder, Protective, Clear, Stainless Steel Material, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Interconnected Locks (S280PD SAT 626)
- IVES COMMERCIAL Solid Brass Double Wardrobe Hook Antique Brass Finish (582B5)
- GENESIS Gs10-0800Md13-157 Gas Spring (GSS 6437UH)
- TRILOGY Door Lock Battery Pack, 7V (S6061)
- SECURITRON Latch MonitorIndoors/ Outdoors Asset Protection (LML-1)
- SECURITRON Securitron UNL Series Electric Strikes, 12 VDC, Stainless Steel (UNL-12)
- SECURITRON Door Position Switch, Metal Door Applications (DPS-M-WH)
- SECURITRON Blind Nut, Steel, 40 Pack/Collapsing Tool (BN-250)
- SECURITRON BatteryApplications When Door Can't Open In Event Power Fail (B-24-5)
- SECURITRON Electric Strike, 24VDC, H.Duty, Fail Secure, Cylin. Locksets (UNL-24)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000C 630)
- Securitron Electric Strikes