Shop All Electromagnetic & Electromechanical Locks
Securitron
Industrial Strength Single Magnet
Mfr # M82B
Zoro # G0576786
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Securitron
- MFR # M82B
- Zoro # G0576786
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | Industrial Strength Single Magnet |
Description
High Security Maglock, Surface Mount, Opening Action Electromagnetic, Stainless Steel, Amp Draw @ 12V 0.35, Amp Draw @ 24V 0.20, Input Voltage 12/24V DC, Features Indoor/Outdoor Use, Holding Force (Lb.) 1,800 lb, Armature Length (In.) 9 in, Armature Width (In.) 2 3/4 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 12 in, Lock Body Width (In.) 1 3/4 in, Lock Body Depth (In.) 3 in, Mfr. Series M82, Instantaneous Release Delay, Brushed Finish, Standards NFPA 101
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU7)
- GRIDMAX Grid MaX 4Ft White Main, PK 25 (21000)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (P1681 689)
- EKENA MILLWORK Standard Grayson Bullseye Rosette with Beveled Edge, 4"W x 4"H x 3/4"P (ROSP040X040X075GRY03)
- SECURITRON Concrete/Wood Bracket, Use With M32 Locks (CWB-32CL)
- SECURITRON Gate Lock, Face Mount (M62FG-SASM)
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series (DM62)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62BD)
- SECURITRON Electromagnetic Lock, Face Mount (M62G)
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series (DM62D)
- SDC Delayed Egress Maglock, 1650lb., 400mA@12V (1511S NA P V)
- Securitron Electromagnetic & Electromechanical Locks