Shop All Electromagnetic & Electromechanical Locks
Securitron
Glass Door Bracket
Mfr # GDB
Zoro # G1381694
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- For Use With M32, M38, M62, M68 Electromagnetic Locks
- Color clear
- Material Aluminum
- Includes Mounting hardware
Product Information
- Brand Securitron
- MFR # GDB
- Zoro # G1381694
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | Glass Door Bracket |
Type | Surface Mount |
For Use With | M32, M38, M62, M68 Electromagnetic Locks |
Color | clear |
Material | Aluminum |
Includes | Mounting hardware |
Description
Glass Door Bracket, Surface Mount, Material Aluminum, Color Clear, For Use With M32, M38, M62, M68 Electromagnetic Locks, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID ATLANTIC RUBBER Rubber Grommet - 5/16" x 1/16" x 7/16" x 9/16" x 3/16", PK 50 (OMAR-0263-50PK)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-7/8-in x 45 Degree Holder, 2-in Brush, 94-in. (BN41782-94)
- EKENA MILLWORK 23 3/4W x 23 3/4H x 1/4T Wood Hobby Board, Cherry (HBW24X24X250ACH)
- DELTANA Mail Slot 8-7/8" With Interior Frame Satin Nickel (MS626U15)
- SECURITRON Z-Bracket Kit, Adjustable (ZA-32/62CL)
- SECURITRON Electromagnetic Lock (M32)
- SECURITRON Industrial Strength Single Magnet (M82B)
- SECURITRON Electromagnetic Lock, Door Switch (M32D)
- SECURITRON Maglock (M62GD)
- SECURITRON Electromagnetic Lock, M38, Traffic Control (M38)
- ADAMS RITE Elec Deadlatch, 31/32" BS, Flat Surface Mount Stk, US28 (4300-20-101-628)
- Securitron Electromagnetic Locking Systems