Shop All Electromagnetic & Electromechanical Locks
Securitron
Flex Mount Bracket Kit, Swinging Gate
Mfr # FMK-SW
Zoro # G0981547
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swinging Gate/Surface Mount
- Finish Steel
- Series FMK
- Mfr. Series FMK
- Includes All Lock Mounting Hardware and Post Shims
Product Information
- Brand Securitron
- MFR # FMK-SW
- Zoro # G0981547
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Details
Item | Flex-Mount Bracket Kit |
Type | Swinging Gate/Surface Mount |
Finish | Steel |
Series | FMK |
Mfr. Series | FMK |
Includes | All Lock Mounting Hardware and Post Shims |
For Use With | Mfr. No. M62FG-SASM |
Material | Zinc-Plated Steel |
Description
Flex-Mount Bracket Kit, Swinging Gate/Surface Mount, Zinc-Plated Steel, Mfr. Series FMK, Steel Finish, For Use With Mfr. No. M62FG-SASM, Includes All Lock Mounting Hardware and Post Shims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021BWL-26D-41 (5021BWL-26D-41)
- MAGIC SLIDERS SLIDING DISC RND 1"" 8PK (8025)
- FATH Hinge (095KF4040F00)
- BLUFF MANUFACTURING Door Track Protector, 48" - Left (DG48L)
- SECURITRON Maglock (TJ-68CL)
- SECURITRON Z-Bracket Kit, Adjustable (ZA-32/62CL)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62B)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FGB)
- SECURITRON Universal Header Bracket (UHB-CL-8)
- SECURITRON Electromagnetic Lock (M32)
- DYNALOCK Electromagnetic Lock, 11in. Lx2-3/4in. W (3001)
- Securitron Electromagnetic & Electromechanical Locks