Shop All Electromagnetic & Electromechanical Locks
Securitron
Flex Mount Bracket Kit, Sliding Gate
Mfr # FMK-SL
Zoro # G2339242
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sliding Gate/Surface Mount
- Finish Steel
- Series FMK
- For Use With 5KZU6 Gate Lock
- Mfr. Series FMK
Product Information
- Brand Securitron
- MFR # FMK-SL
- Zoro # G2339242
- UPC # 784607037644
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | Flex-Mount Bracket Kit |
Type | Sliding Gate/Surface Mount |
Finish | Steel |
Series | FMK |
For Use With | 5KZU6 Gate Lock |
Mfr. Series | FMK |
Includes | All Lock Mounting Hardware and Post Shims |
Material | Zinc-Plated Steel |
Description
Flex-Mount Bracket Kit, Sliding Gate/Surface Mount, Zinc-Plated Steel, Mfr. Series FMK, Steel Finish, For Use With 5KZU6 Gate Lock, Includes All Lock Mounting Hardware and Post Shims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Marianna 1" x 4" Glass Brick Joint Mosaic Wall Tile (ANDMARI464)
- SCHLAGE Flair Bright Brass Privacy Lockset ANSI Grade 2 1-3/4 in. (F40VFLA605)
- SARGENT 6275HG 6 Pin Key Blank with HG Keyway (6275HG)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, Silicone (40MPX-BUZ-XR-400)
- SECURITRON Mortised Shear Lock, Fire Rated, 32D, MBS, 12/24 VDC, 1200lb (SAMB)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FG)
- SECURITRON Universal Header Bracket (UHB-CL-8)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32FB)
- SECURITRON Electromagnetic Lock, 1200lb., DM62 Series (DM62D)
- SECURITRON Electromagnetic Lock, Door Switch (M32D)
- ABH Power Transfer, For Electrified Locks (PTC6E - US28)
- Securitron Electromagnetic Locking Systems