Shop All Exit Devices
Securitron
Exit Touch Sense Bar
Mfr # TSB-BK
Zoro # G0590068
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TSB
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 36 in
- Fits Stile Width 1 3/4 in
Product Information
- Brand Securitron
- MFR # TSB-BK
- Zoro # G0590068
- UPC # 784607041085
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 1 3/4 in |
Details
Series | TSB |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Door Handing | Non-Handed |
Finish | Anodized |
Fire Rated | No |
Item | Touch Sense Bar |
Lockset Function | Passage |
ADA Compliant | Not ADA Compliant |
Voltage | 12/24 V DC |
Standards | UL294 |
Lockdown Type | Less Dogging |
Grade | 1 |
Electrical/Mechanical | Electrical |
Performance | Standard Duty |
Description
Touch Sense Bar, Exit Device, Less Dogging, Standard Duty Performance, Electrical, 12/24 V DC, Grade 1, Anodized Finish, Door Width 36 in, Series TSB, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, Not ADA Compliant, No, Standards UL294, Lockset Function Passage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Edge Pull, 4" Oil Rubbed Bronze (EP475U10B)
- EMTEK Oil Rubbed Bronze Faceplate EMFPR10B (EMFPR10B)
- JACKS IMPORTS 3-D Solid Brass Horse Head Hook (10384)
- GARLOCK BLUE-GARD Gasket Sheet, Garlock 3200, 30 x 30 x1/32" (3200-30032)
- SECURITRON Push to Exit Bar, DPDT, SurfaceMounted, Blk (EMB-BK)
- SECURITRON Dummy Push to Exit Bar, 36 in.W (DTSB-CL)
- SECURITRON Push to Exit Bar, 48 in.W, NoRelease, Black (DTSB-BK-48)
- SECURITRON Request-to-Exit Device (TSB-CL-48)
- SECURITRON Request-to-Exit Device (WEMB-BK)
- SECURITRON Exit Touch Sense Bar (TSB-CL)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 98 (9827NL 3 26D)
- Securitron Door Exit Devices