Shop All Electromagnetic & Electromechanical Locks
Securitron
Electromagnetic Lock, Face Mount
Mfr # M32FBD
Zoro # G3146796
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Face Mount/Bond Sensor/Door Position Switch
- Finish Brushed
- Opening Action Instant Release
- Series M32
- Input Voltage 12/24V AC/DC
Product Information
- Brand Securitron
- MFR # M32FBD
- Zoro # G3146796
- UPC # 784607036449
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Depth (In.) | 1/2 in |
Strike Plate Length (In.) | 6 1/4 in |
Lock Body Depth (In.) | 1 39/64 in |
Lock Body Width (In.) | 1 7/8 in |
Lock Body Length (In.) | 8 in |
Details
Item | Electromagnetic Lock |
Type | Face Mount/Bond Sensor/Door Position Switch |
Finish | Brushed |
Opening Action | Instant Release |
Series | M32 |
Input Voltage | 12/24V AC/DC |
Mfr. Series | M32 |
Holding Force (Lb.) | 600 |
Material | Stainless Steel |
Projection from Wall (In.) | 2 1/4 in |
Includes | Mounting hardware |
Release Delay | Instantaneous |
Amp Draw @ 24V | 150mA@24V DC |
For Use With | Interior Doors |
Standards | UL Listed |
Amp Draw @ 12V | 300mA@12V DC |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Electromagnetic Lock, Face Mount/Bond Sensor/Door Position Switch, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 300mA@12V DC, Amp Draw @ 24V 150mA@24V DC, Input Voltage 12/24V AC/DC, Projection from Wall (In.) 2 1/4 in, Total Projection (In.) -, Holding Force (Lb.) 600, Armature Length (In.) -, Armature Width (In.) -, Armature Depth (In.) -, Lock Body Length (In.) 8 in, Lock Body Width (In.) 1 7/8 in, Lock Body Depth (In.) 1 39/64 in, Strike Plate Length (In.) 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Classroom Door Lever (GAL-1170L-R-626)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Brass (1HGL1)
- MARLBORO 3/4" W x 72" H Mill Stainless Steel Continuous Hinge (4PPL4)
- STRYBUC ENCORE RH SS DUAL ARM OPERATOR (36-369ENSS)
- SECURITRON Electromagnetic Lock, Bond Sensor (M32BD)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32D)
- SECURITRON Electromagnetic Lock, Face Mount (M62FGBD)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FG)
- SECURITRON Maglock (TJ-68CL)
- SECURITRON Gate Lock, Surface Mount (GL1-FL)
- BEA Universal Remote Control (10REMOTE)
- Securitron Electromagnetic Locking Systems