Shop All Electromagnetic & Electromechanical Locks
Securitron
Electromagnetic Lock, Bond Sensor
Mfr # M32BD
Zoro # G2795712
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bond Sensor/Door Position Switch
- Opening Action Instant Release
- Finish Brushed
- Series M32
- Input Voltage 12/24V AC/DC
Product Information
- Brand Securitron
- MFR # M32BD
- Zoro # G2795712
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Depth (In.) | 1/2 in |
Strike Plate Length (In.) | 6 1/4 in |
Lock Body Width (In.) | 1 7/8 in |
Lock Body Length (In.) | 8 in |
Lock Body Depth (In.) | 1 39/64 in |
Details
Item | Electromagnetic Lock |
Type | Bond Sensor/Door Position Switch |
Opening Action | Instant Release |
Finish | Brushed |
Series | M32 |
Input Voltage | 12/24V AC/DC |
Amp Draw @ 12V | 300mA@12V DC |
Standards | UL Listed |
Mfr. Series | M32 |
For Use With | Interior Doors |
Release Delay | Instantaneous |
Projection from Wall (In.) | 2 1/4 in |
Includes | Mounting hardware |
Holding Force (Lb.) | 600 |
Amp Draw @ 24V | 150mA@24V DC |
Material | Stainless Steel |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare |
Description
Electromagnetic Lock, Bond Sensor/Door Position Switch, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 300mA@12V DC, Amp Draw @ 24V 150mA@24V DC, Input Voltage 12/24V AC/DC, Projection from Wall (In.) 2 1/4 in, Total Projection (In.) -, Holding Force (Lb.) 600, Armature Length (In.) -, Armature Width (In.) -, Armature Depth (In.) -, Lock Body Length (In.) 8 in, Lock Body Width (In.) 1 7/8 in, Lock Body Depth (In.) 1 39/64 in, Strike Plate Length (In.) 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMEX 180 Degree Door Viewer for 1-3/8" to 2-1/4" Door Satin Nickel Finish (DD01180SN)
- ZORO SELECT Bushing, Nylon, OD 0.375 In, Blk, PK25 (1ELY8)
- ILCO Ilco: B120-PT Transponder Key (ILCO-B120-PT)
- ANDOVA TILES ANDOVA TILES Marianna 1" x 4" Glass Brick Joint Mosaic Wall Tile (ANDMARI462)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62FG)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32)
- SECURITRON Universal Header Bracket (UHB-CL-8)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62BD)
- SECURITRON Electromagnetic Lock, 1200lb., M62 Series (M62B)
- SECURITRON Electromagnetic Lock, SerieVM600, ULListed (V2M600)
- DYNALOCK Electromagnetic Lock, 11 in. L (2011 HSM)
- Securitron Electromagnetic Locking Systems