Shop All Electromagnetic & Electromechanical Locks
Securitron
Electromagnetic Lock, 300 lb.
Mfr # M32-SS
Zoro # G0287108
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount Split Strike
- Finish Brushed Aluminum
- Opening Action Instant Release
- Series M32
- Input Voltage 12/24V DC
Product Information
- Brand Securitron
- MFR # M32-SS
- Zoro # G0287108
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Armature Width (In.) | 1 5/8 in |
Strike Plate Depth (In.) | 1/2 in |
Lock Body Depth (In.) | 1 7/8 in |
Strike Plate Width (In.) | 1 5/8 in |
Lock Body Width (In.) | 1 5/8 in |
Strike Plate Length (In.) | 6 1/4 in |
Armature Length (In.) | 8 in |
Armature Depth (In.) | 1 7/8 in |
Lock Body Length (In.) | 8 in |
Description
Electromagnetic Lock, Surface Mount Split Strike, Opening Action Instant Release, Steel, Amp Draw @ 12V 300mA, Amp Draw @ 24V 150mA, Input Voltage 12/24V DC, Projection from Wall (In.) 2 1/8 in, Total Projection (In.) 2 7/8 in, Holding Force (Lb.) 300 lb, Armature Length (In.) 8 in, Armature Width (In.) 1 5/8 in, Armature Depth (In.) 1 7/8 in, Lock Body Length (In.) 8 in, Lock Body Width (In.) 1 5/8 in, Lock Body Depth (In.) 1 7/8 in, Strike Plate Length (In.) 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - Double 50 Quart Under Mount Trash Can Pullout Waste Containers with Soft Close (53WC-2150SCDM-217)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX01200-010P1)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3, Constant: 226.3 (1NBX2)
- SECO-LARM Single-door Electromagnetic Lock with 1,200-lb (545kg) holding force. 12 or 24 VDC operat (SLM-E-941SA-1200)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32FB)
- SECURITRON Mag Lock, Surface Mount Maximum Security Switch, Black, 12/24 VDC (MSS-1G)
- SECURITRON Maglock (M62GD)
- SECURITRON Electromagnetic Lock, Pull Side (M32FD)
- SECURITRON Electromagnetic Lock, Face Mount (M32F)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Exit Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, RX, R (ND12DEU RHO 626 RX)
- Securitron Electromagnetic & Electromechanical Locks