Shop All Electric Strikes
Securitron
Door SwitchANSI 4-7/8" Cut-Out Door/Frame Mortise
Mfr # MSS-1C
Zoro # G1608839
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum
- Material Aluminum
- For Use With ANSI 4 7/8 in Cut-Out Door/Frame Mortise Mounting In Critical Environments
- Type Door Switch
- Includes Magnet Pack, Switch Module
Product Information
- Brand Securitron
- MFR # MSS-1C
- Zoro # G1608839
- Country of Origin United States
- Category Electric Strikes
Dimensions
Height | 4-57/64 in |
Length | 1 1/32 in |
Details
Item | Door Switch |
Finish | Satin Aluminum |
Material | Aluminum |
For Use With | ANSI 4 7/8 in Cut-Out Door/Frame Mortise Mounting In Critical Environments |
Type | Door Switch |
Includes | Magnet Pack, Switch Module |
Color | clear |
Description
Door Switch, Door Switch, Length 1-1/32 In., Height 4-57/64 In., Clear, Aluminum Material, Includes Switch Module, Magnet Pack
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-CUSH LH DKBRZ)
- KWIKSET Deadbolt Turnpiece Screw And Wrench (81251)
- HY-KO Key Blank, Plastic, For Schlage Cabinet, House Locks and Padlocks (13005SC1PB)
- ZORO SELECT Wall Patch and Guard, Dia. 3 1/4 In (2MDK1)
- SECURITRON Latch MonitorIndoors/ Outdoors Asset Protection (LML-1)
- SECURITRON Exit Delay Timer, Plastic, Dual Volatge (TM-2)
- SECURITRON Door Position Switch, Black, Metal Doors (DPS-M-BK)
- SECURITRON Door Position Switch, Black, Wood Doors (DPS-W-BK)
- SECURITRON Tubular KeyswitchExit, Door Release, Manual Override/Reset (KP1)
- SECURITRON Exit Delay Timer, Steel, 12VDC (XDT-12)
- VON DUPRIN Electric Strike, US32D, LBM Switch, 12/24 VDC, 5/8" Throw (4212 32D)
- Securitron Electric Strikes