Shop All Electric Strikes
Securitron
Door Switch, SS, Mfr. No. MK
Mfr # MKS
Zoro # G1609450
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Includes Mounting hardware
- For Use With Mfr. No. MK
- Color clear
- Material Stainless Steel
Product Information
- Brand Securitron
- MFR # MKS
- Zoro # G1609450
- Country of Origin United States
- Category Electric Strikes
Details
Item | Door Switch |
Finish | Satin Stainless |
Includes | Mounting hardware |
For Use With | Mfr. No. MK |
Color | clear |
Material | Stainless Steel |
Type | Door Switch |
Description
Door Switch, Door Switch, Clear, Stainless Steel Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 in (25 mm) Center-to-Center Champagne Bronze Contemporary Edge Cabinet Pull (BP969625CHBRZ)
- HARDWARE RESOURCES Bright White 3" Loose Pin Non-Mortise Hinge 4 Hole (9500BWH)
- HY-KO Key Id Kit Keytag Easy Open (KC143-8)
- GENESIS 18 In Drawer Slides (Pair) Pr (AH 7600-18)
- SECURITRON Door SwitchANSI 4-7/8" Cut-Out Door/Frame Mortise (MSS-1C)
- SECURITRON Mort. Keyswitch, SS, Alternate, 5A (MK)
- SECURITRON Mortise Keyswitch, Door/Lock Monitoring, Immediate Exit (MKN)
- SECURITRON Door Position Switch, Gray, Metal Doors (DPS-M-GY)
- SECURITRON Door Switch, SS, Mfr. No. MK, DPDT (MKSA2)
- SECURITRON Illumination Kit, SS, Mfr. No. PB3 (PB3-LK)
- VON DUPRIN Electric Strike, Fire Rated, US32D, 4-7/8" FP, Retrofit FA712, 24 VDC (6211 24V 32D FS)
- Securitron Electromagnetic Locking Systems