Shop All Electromagnetic & Electromechanical Locks
Securitron
Door Cord, 36 In
Mfr # TSB-CXL
Zoro # G3071887
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Plastic End Pieces
- Material Stainless Steel
- For Use With Touch Sense Bars and Handles
- Length 36 in
- Color Lt Gray or Black Caps
Product Information
- Brand Securitron
- MFR # TSB-CXL
- Zoro # G3071887
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Length | 36 in |
Details
Item | Door Cord |
Includes | Plastic End Pieces |
Material | Stainless Steel |
For Use With | Touch Sense Bars and Handles |
Color | Lt Gray or Black Caps |
Description
Door Cord, Material Stainless Steel, Color Lt Gray or Black Caps, Length 36 In, For Use With Touch Sense Bars and Handles, Includes Plastic End Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Value Series Slide-In Filler Kit, Cylinder Dogging, Battery Operated Electric Alarm, for 36 I (DTX-SIFV-EB-CD-36IN)
- KEYLESS FACTORY KeylessFactory: Chrysler Dodge Jeep / 3-Button Fobik Key SHELL (ORS-FBK-00)
- SCOTCH Permanent High-Density Foam Mounting Tape, 1" Squares, Double-Sided, Holds Up to 5 lbs, White, PK16 (111P)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (413-3)
- SECURITRON Electromagnetic Lock, Push Side (M82BD)
- SECURITRON Maglock (TJ-68CL)
- SECURITRON Door Cord, 18 In (TSB-C)
- SECURITRON Maglock (M62GD)
- SECURITRON Electromagnetic Lock, 2-9/16" D Lock Body (M680EBD 628)
- SECURITRON Gate Lock, Black, Fail Safe Monitored, 12/24 VDC, 2000lb (GL1-FSM)
- FALCON T Series Cylindrical Passage Lock Avalon Lever US26D (T101S A 626)
- Securitron Electromagnetic & Electromechanical Locks