Shop All Cabinet Locks
Securitron
Cabinet Lock, Satin Stainless, Outdoors
Mfr # MCL-24
Zoro # G1609277
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless
- Color Clear
- Material Steel
- Width 3/4 in
- For Use With Outdoors Applications
Product Information
- Brand Securitron
- MFR # MCL-24
- Zoro # G1609277
- Country of Origin United States
- Category Cabinet Locks
Dimensions
Width | 3/4 in |
Height | 1-9/64 in |
Length | 4 5/8 in |
Body Width | 3/4 in |
Body Height | 1 9/64 in |
Details
Item | Cabinet Lock |
Finish | Satin Stainless |
Color | Clear |
Material | Steel |
For Use With | Outdoors Applications |
Includes | 10 ft Cable, 62mA @ 24V DC Power Supply, Metal Surfaces Plated |
Type | Protective |
Lock Body Material | Steel |
Body Thickness | 4 5/8 in |
Lock Body Color | Clear |
Lock Body Finish | Satin |
Description
Satin Stainless Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Electriclly Insulating Fish Paper Sheet - 0.01" T x 25" W x 12" L (BULK-FP-2)
- ZORO SELECT Flange Gasket, Ring, 1 1/2 In, PTFE (TX-150-0150-N)
- PRIME-LINE Door Push Plate, 4 in. X 16 in., Polished Brass Single Pack (J 4580)
- BEST Key Blank, BEST Lock, Standard, B2 Keyway (1AK1B217)
- PRIME-LINE Drawer and Cabinet Lock, 7/8 in., Diecast, Stainless Steel, 9/16 in (U 9943KA)
- PRIME-LINE 58SS MTL DrawCab Lock (U 9941)
- OLYMPUS Olympus: Schlage Lfic Drawer Lock W / spacers For 7 / 8 To 1-7 / 16 (OLY-888ICP-DW-26D)
- PRIME-LINE Drawer and Cabinet Lock, 1-3/8 in., Diecast, Stainless Steel, 1 in (U 9950KA)
- PRIME-LINE Cabinet Lock, 5/8 in., Diecast with Steel Cams, Chrome, Keyed Different Single Pack (MP4454)
- KIPP Quarter-Turn Lock, D=20, H=13, 5, Stainless Steel 1.4401 (K1360.2013)
- LOCKEY Digital Electronic Cabinet Lock Standard Black Vertical (EC780-BV)
- Securitron Cabinet Locks