Shop All Electric Strikes
Securitron
Bridge RectifierPower Systems
Mfr # BR-4
Zoro # G1608796
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Anodized
- Material Plastic
- Type Protective
- For Use With Power Systems
- Color Black
Product Information
- Brand Securitron
- MFR # BR-4
- Zoro # G1608796
- Country of Origin United States
- Category Electric Strikes
Dimensions
Length | 1 in |
Width | 1 in |
Height | 1 in |
Details
Item | Bridge Rectifier |
Finish | Anodized |
Material | Plastic |
Type | Protective |
For Use With | Power Systems |
Color | Black |
Includes | 4A Capacity |
Description
Bridge Rectifier, Protective, Length 1 In., Width 1 In., Height 1 In., Black, Plastic Material, Includes 4A Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 1 3/4"W x 5"D x 7 1/2"H Bedford Wood Vintage Decor Bracket, Black (BKTWD02X05X08BEBL)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W (70IB/45 KA)
- RAYMOND Extension Spring, Standard Steel, PK3, Type: Utility (020004000)
- SPEC Compression Spring, Music Wire, , PK15, C03000510880M (C03000510880M)
- SECURITRON Elec. Strike, 24VDC, H.Duty, Fail Secure, Mortise Latchbolts (MUNL-24)
- SECURITRON Door Position Switch, Black, Metal Doors (DPS-M-BK)
- SECURITRON Door Switch, SS, Mfr. No. MK, Audible SPDT (MKPZ)
- SECURITRON Mort. Keyswitch, SS, Alternate, 5A (MK)
- SECURITRON Latch MonitorIndoors/ Outdoors Asset Protection (LML-1)
- SECURITRON Door Position Switch, Gray, Metal Doors (DPS-M-GY)
- SCHLAGE ELECTRONICS Mortise Shear Maglock (GF3000)
- Securitron Electromagnetic Locking Systems