Shop All Electromagnetic Lock Power Supplies
Securitron
Bridge Rectifier, Plastic, Unfinished
Mfr # BR-4
Zoro # G9642913
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply Batteries
- For Use With Card Readers, Electric Strikes, Keypads, Magnetic Locks, Request to Exits
- Finish Unfinished
- Material Plastic
Product Information
- Brand Securitron
- MFR # BR-4
- Zoro # G9642913
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Details
Item | Bridge Rectifier |
Sub-Category | Power Supply Batteries |
For Use With | Card Readers, Electric Strikes, Keypads, Magnetic Locks, Request to Exits |
Finish | Unfinished |
Material | Plastic |
Description
Bridge Rectifier, Material Plastic, Finish Unfinished, For Use With Magnetic Locks, Electric Strikes, Card Readers, Request to Exits, Keypads, Power Supply Batteries
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sliding Patio Door Handle Set (13-328-46)
- RAYMOND Disc Spring, 4.530" Min. Inside Dia. (W5817055)
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A (SAV4D)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 1,100 lbs./4,500 N (GBA-108s)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQD2)
- SECURITRON Power Supply, Dual Voltage Boxed, White (BPS-12/24-1)
- SECURITRON Electromagnetic Lock Power Supply (AQS1210)
- SECURITRON Electromagnetic Lock Power Supply (AQL104-R8E1)
- SECURITRON Power Supply, 12vdc Plug-in, Black (PSP-12)
- SECURITRON Power Supply, 6A, Steel, Beige (AQD-6)
- ALTRONIX Power Supply 12VDC @ 3.5A Or 24VDC @ 3A (AL400ULX)
- Securitron Electromagnetic Lock Power Supplies