Shop All Door Edge Guards
Securitech
Key Cylinder Guard, 1-3/4"W X 5"H
Mfr # SHIELD-X63KEY
Zoro # G1979402
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 5 in
- Width 1 3/4 in
- Ligature Resistant Yes
- For Use With Doors
Product Information
- Brand Securitech
- MFR # SHIELD-X63KEY
- Zoro # G1979402
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 5 in |
Width | 1 3/4 in |
Details
Item | Key Cylinder Guard |
Material | Aluminum |
Ligature Resistant | Yes |
For Use With | Doors |
Includes | Spare Key |
Description
Key Cylinder Guard, For Use With Doors, Height 5 in, Width 1 3/4 in, Material Aluminum, Includes Spare Key, Ligature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cabinet Knob in Vibrant Brushed Moderne Brass (29980-2MB)
- DORMAKABA Half Mortise Std Wt FBB Hinge, 4.5 In Tall, Satin Chrome (FBB173 4 5 HS DOOR HINGE 26D STL)
- EMTEK Oil Rubbed Bronze Viewer, 2610US10B (2610US10B)
- ZORO SELECT O-Ring, EPDM, Dash 276, 11, 11.262, PK5 (U38869.012.1100)
- VESTIL Aluminum Treadplate Corner Guard, 60" (TPCG-60)
- ROCKWOOD Security Door Protector, 1"W X 1-1/8"H (605.4)
- ROCKWOOD Door Bottom Guard, 35-1/2"W X 7"H (RS-05-0383.32D 35-1/2)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-11/16" Width Square Edge Non-Mortised Up to 42” (ABH-A528S-42)
- DEFENDER SECURITY Door Repair Cover, Stainless Steel, Silver (U 9492)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-11/16" Width Bevel Edge Mortise 95-1/16” - 118-3/4” (ABH-A528BM-95-118)
- VESTIL Rubber Cornerguard, 7/8" Thick, PK20 (CB-4)
- Securitech Door Accessories