Shop All Door Edge Guards
Securitech
Key Cylinder Guard, 1-3/4"W X 5"H
Mfr # SHIELD-X63BAP
Zoro # G1979457
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Height 5 in
- Width 1 3/4 in
- For Use With Doors
- Includes Fasteners
Product Information
- Brand Securitech
- MFR # SHIELD-X63BAP
- Zoro # G1979457
- Country of Origin United States
- Category Door Edge Guards
Dimensions
Height | 5 in |
Width | 1 3/4 in |
Details
Item | Key Cylinder Guard |
Material | Aluminum |
For Use With | Doors |
Includes | Fasteners |
Description
Key Cylinder Guard, For Use With Doors, Height 5 in, Width 1 3/4 in, Material Aluminum, Includes Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0U84.75)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1392S)
- OMNIA Center to Center Oval Modern Cabinet Pull Satin Nickel 6" (9028/153.15)
- X1 TOOLS R-02 O-Ring ID: 4.4 mm, CS: 2 mm, OD: 8.4 mm 30 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0002x30)
- DEFENDER SECURITY Door Repair Cover, Stainless Steel, Silver (U 9492)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (306.32D 42)
- PRIMELINE TOOLS 2-1/2 in. x 48 in. Almond Corner Shield (6 Pack) (MP10346)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-11/16" Width Bevel Edge Mortise 95-1/16” - 118-3/4” (ABH-A528BM-95-118)
- ACROVYN Door Knob Protector, Eggshell, 11-3/4" W (DNP10R100N)
- TRIMCO SS Lock Astragal for Mortise or Cylindrical Satin SS (5001.63)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (304.32D 42)
- Securitech Door Accessories