Shop All Electromagnetic & Electromechanical Locks
Securitech
Electrionic Lock, Mortise, Classroom, RHR
Mfr # SPELL-EM11-630-RHR
Zoro # G6604208
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Electrical
- For Use With Interior/Exterior Door
- Operating Temp. Range -31 Degrees to 151 Degrees F
- Includes Mounting Hardware, Screw Packs
Product Information
- Brand Securitech
- MFR # SPELL-EM11-630-RHR
- Zoro # G6604208
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Outside Height | 9" |
Latch Length | 3/4" |
Inside Depth | 5/8" |
Inside Width | 2" |
Inside Height | 9" |
Latch Front Size | 1-1/4" X 8" |
Outside Width | 2" |
Description
Electrical, ADA Compliant Yes, Backset 2 3/4 in, Features Emergancy Button Projects Deadbolt, For Use With Interior/Exterior Door, Includes Mounting Hardware, Screw Packs, Item Electronic Lock, Number of Keys 0, Series SPELL, Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC: HPC EZ-7C REPLACEMENT KEY EXTRACTOR BLADE ROUND TYPE .050, PK 10 (HPC-EZ-7C)
- SPEC Disc Spring, 0.188, Steel, Belleville, PK10 (B0375030)
- EBERHARD MANUFACTURING CO Rotary Paddle Ss W/Holes Keyed 505 W/Cylinder (EMC 4-4373 SS 505)
- EKENA MILLWORK 48"W x 2"D x 2"H Universal Trim Sill for StoneWall Faux Stone Siding Panels, Canyon Brown (PNUTS02X48CB)
- SCHLAGE ELECTRONICS Electromagnetic Lock, 1500lb., M400 Series (M490DE)
- SECURITRON Electromagnetic Lock, Bond Sensor (M32B)
- DORMAKABA Narrow Stile Mortise Keypad Trim (E3066MKNL-626-41)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Electromechanical (Fail Safe) 24V Lock to accept SFIC Cor (SRG-28-70-10G70-LL-24V-BSP)
- RCI Maglocks (8371 SCS 28)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- ZORO SELECT Magnetic Contact, Surface Mount, L 5/8 In (2EXU6)
- Securitech Electromagnetic & Electromechanical Locks