Shop All Audible & Visual Signaling Devices
Securitech
Dual Anti-Ligature Door Alarm Kit
Mfr # LISA-1DR3642-DUAL-RHR
Zoro # G0955083
product price: $3,684.99
/ea
Free Shipping & Returns
$3,684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hinge, Key Switch with LED, Mounting Plate, Power Supply Controller, Sensor Bar, Strobe
- Housing Material Aluminum, Steel
- Amps 1
- Decibels 100 dB
- Standards NYS OMH
Product Information
- Brand Securitech
- MFR # LISA-1DR3642-DUAL-RHR
- Zoro # G0955083
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Body Length | 36 in to 42 in |
Body Height | 1 5/8 in |
Body Width | 1 5/8 in |
Description
Dual Anti-Ligature Door Alarm Kit, Finish Powder Coated, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Piezo/Strobe, Inside Keyed Cylinder Type Alike, Siren Style Constant, Activated By Motion, Alarm Duration Manual Shut Off, Coverage 2 ft 11-3/8 in to 3 ft 5-3/8 in, Door Handing Right Hand Reversed, Body Thickness 1 in, Body Length 36 in to 42 in, Body Height 1 5/8 in, Body Width 1 5/8 in, Decibels 100 dB, Power Source 120V AC, 1 Amps, Housing Material Aluminum, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS XL Short Sleeve T-Shirt, Green (ST11-NPGS-XL)
- PROFLEX BY ERGODYNE Utlty Gloves, Thrml Wtrprf, Blk, L, PR, Black, Reinforced (817WP)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640ND)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 12.5 (EVO2-12 1/2)
- WBOX 2-TN SIREN 120DB W/CLR ST (0E-OUTDSIRSC)
- FLAMEFIGHTER Howler Alarm Bell, For Mfr. No. WEX01 (JRHB)
- WL JENKINS 6in Flashering Bell Pigtail 120VAC Vibrating Outdoor Bell with Amber Light (2035WP-A)
- WL JENKINS 6in Supering Bell, Pigtail, 120VAC Vibrating, Outdoor (2025)
- WHEELOCK Multitone Horn, 12/24VDC, White, 5-1/4in. H (CN121068)
- WHEELOCK Multitone Horn, 12/24VDC, Red, 5-1/4 in. H (CN121067)
- AMETEK PANALARM ELECTRONIC HORN 12V 400-6000HZ 0.5A HORNS, SIRENS AND BUZZER (PD)
- Securitech Safety Alarms and Warnings