Shop All Keyed Entry Door Handles
Securitech
Door Lever Lockset, Mortise, Mechanical
Mfr # SPELL-M1A-630-LHR
Zoro # G1979131
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Stainless Steel
- Lockset Grade Not Graded
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
- Style Spell M Escutcheon
Product Information
- Brand Securitech
- MFR # SPELL-M1A-630-LHR
- Zoro # G1979131
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Classroom, Lockset Grade Not Graded, Style Spell M Escutcheon, Lockset Finish Stainless Steel, Keyway Type Less Cylinder, Key Type Not Keyed, Standards Intertek, UL, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Free Egress, Instant Deadbolt Projection, Lockdown, For Use With Wood, Steel, Fiberglass Doors, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Part C603964 (C603964)
- DELTANA Edge Pull, 4" Satin Nickel (EP475U15)
- SECO-LARM Heavy Duty Outdoor Keypad with Proximity Reader. Rugged, stainless-steel construction for (SLM-SK-3133-PPQ)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Privacy Knobset, Satin Brass (BG102-SQ SB)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL33)
- SECURITECH Door Lever Lockset, Surface, Mechanical (QRL11-HANDING)
- BEST Lever Lockset, Mechanical, Classroom, Grd.1 (45H7R3H626)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Sparta Lever, FSIC Less Core, Sat (ALX53J SPA 619)
- BEST Grade 1 Dormitory Mortise Lock, 14 Lever, J Escutcheon, SFIC Housing Less Core, Satin Chrome Finish, (45H7T14J626)
- ARROW Grade 1 Cylindrical Lock, Entrance Function, Schlage FSIC Less Core, Sierra Lever, 3-11/32-in Rose D (QL81-SR-26D-SIC)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Schlage FSIC Less Core, 17 Lever, A Rose, Bright Brass Finish, (L9050J 17A 605)
- Securitech Door Lever Locksets