Shop All Electromagnetic & Electromechanical Locks
Securitech
Digital Transmitter, Interior, (1) Button
Mfr # SPELL-PE1
Zoro # G1979463
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Features (1) Button
- Includes MOUNTING HARDWARE
- For Use With Interior/Exterior Door
Product Information
- Brand Securitech
- MFR # SPELL-PE1
- Zoro # G1979463
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Item | Digital Transmitter |
Finish | Satin |
Features | (1) Button |
Includes | MOUNTING HARDWARE |
For Use With | Interior/Exterior Door |
Description
Digital Transmitter, For Use With Interior/Exterior Door, Features (1) Button, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF041-115)
- JAKO Jako 155 mm Oval Flush Pull with Spring Loaded Cover; Satin US32D - 630 Stainless Steel (WFH116)
- CORBIN RUSSWIN Push/Pull Paddle, HP3001 Series, Grade 1 (HP3020 RH 630)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-CUSH DKBRZ)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Mortise Lock (RM1200G-26D)
- SARGENT 8200 Series Mortise Lock Mechanical Electromechanical Fail Secure 24V Lock to accept SFIC Core LN Tr (SRG-70-8271-LNL-24V-26D)
- SECURITRON Maglock (TJ-68CL)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B)
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 11-1/4Lx11-1/4Hx3-5/16W (STI-EM111103)
- SARGENT Fail Safe, 24V Electrified Mortise Lock, LN Rose, B Lever, Less Cylinder, RX Switch, Satin Chrome (RXLC-8270-24V LNB 26D)
- MARKS 195 Cylindrical Electrified - American Lever Leverset - 24VDC - Fail Secure - 26D Satin Chrom (MRK-195FEU-26D)
- Securitech Electromagnetic & Electromechanical Locks