Shop All Audible & Visual Signaling Devices
Securitech
Anti-Ligature Door Alarm Kit, Key Control
Mfr # LISA-1DR3642-RH
Zoro # G0955129
Free Shipping & Returns
$2,993.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hinge, Key Switch with LED, Mounting Plate, Power Supply Controller, Sensor Bar, Strobe
- Housing Material Aluminum, Steel
- Decibels 100 dB
- Amps 1
- Standards NYS OMH
Product Information
- Brand Securitech
- MFR # LISA-1DR3642-RH
- Zoro # G0955129
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Body Width | 1 5/8 in |
Body Length | 36 in to 42 in |
Body Height | 1 5/8 in |
Description
Anti-Ligature Door Alarm Kit, Finish Powder Coated, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Piezo/Strobe, Inside Keyed Cylinder Type Alike, Siren Style Constant, Activated By Motion, Alarm Duration Manual Shut Off, Coverage 2 ft 11-3/8 in to 3 ft 5-3/8 in, Door Handing Right Handed, Body Thickness 1 in, Body Length 36 in to 42 in, Body Height 1 5/8 in, Body Width 1 5/8 in, Decibels 100 dB, Power Source 120V AC, 1 Amps, Housing Material Aluminum, Steel, For Door Thickness 1-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (39R807)
- CONDOR 5 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R809)
- ERGODYNE Wrist Support, Single Strap, Right-handed, Xtra Large, Black (EGO70008)
- REVISION MILITARY Laser Safety Glasses, Amber Anti-Fog (4-0152-9017)
- FEDERAL SIGNAL Explosion Proof Vibrating Horn, 120VAC (31X-120-3)
- FEDERAL SIGNAL Signaling Device, 24VDC, 0.67 AC, Gray (300GCX-024)
- PATLITE USA CORPORATION Patlite Continuous Light, 45mm, NPN & PNP Compatible, Red/Amber Light, Silver, AC/DC24V (MPS-202-RY)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-10E1)
- FEDERAL SIGNAL Ringer, Extension (TELH-120)
- EDWARDS SIGNALING Horn Strobe, Clear, 5-1/2 In. H, 120VAC (868STRC-N5)
- VESTIL Warning Siren, Steel, Silver (SIREN-SV)
- Securitech Safety Alarms and Warnings