Shop All Audible & Visual Signaling Devices
Securitech
Anti-Ligature Door Alarm Kit, Key Control
Mfr # LISA-1DR3642-LH
Zoro # G0955138
product price: $2,958.99
/ea
Free Shipping & Returns
$2,958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hinge, Key Switch with LED, Mounting Plate, Power Supply Controller, Sensor Bar, Strobe
- Housing Material Aluminum, Steel
- Amps 1
- Decibels 100 dB
- Standards NYS OMH
Product Information
- Brand Securitech
- MFR # LISA-1DR3642-LH
- Zoro # G0955138
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Body Width | 1 5/8 in |
Body Height | 1 5/8 in |
Body Length | 36 in to 42 in |
Description
Anti-Ligature Door Alarm Kit, Finish Powder Coated, Cylinder Type Mortise, Arm Type Key Control, Alarm Type Piezo/Strobe, Inside Keyed Cylinder Type Alike, Siren Style Constant, Activated By Motion, Alarm Duration Manual Shut Off, Coverage 2 ft 11-3/8 in to 3 ft 5-3/8 in, Door Handing Left Handed, Body Thickness 1 in, Body Length 36 in to 42 in, Body Height 1 5/8 in, Body Width 1 5/8 in, Decibels 100 dB, Power Source 120V AC, 1 Amps, Housing Material Aluminum, Steel, For Door Thickness 1-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Ear Muff Hygiene Kit (HK-600)
- CHILL-ITS BY ERGODYNE Chill-Its 6609 Terry Sweatband (12440)
- PYRAMEX Leather Driver, M, PR (GL3006CKBM)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ900 M 100)
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 120VAC (868STRR-N5)
- FEDERAL SIGNAL Explosion Proof Vibrating Horn, 120VAC (31X-120-3)
- FEDERAL SIGNAL Signaling Device, 24VDC, 0.67 AC, Gray (300GCX-024)
- EDWARDS SIGNALING Vibrating Horn, 4.625 in x 4.625in, 120V AC, Heavy Duty Die Cast, Panel Mounting, Indoor, Gray (870P-N5)
- WERMA Multi-Tone Sounder, 115VAC, 2-53/64"W, IP65 (11000067)
- EDWARDS SIGNALING Haz Location Vibrating Horn, 24VDC, 0.16A (879EX-G1)
- WL JENKINS 6in Supering Bell, Pigtail, 120VAC Vibrating, Outdoor (2025)
- Securitech Safety Alarms and Warnings