Shop All Currency Holders
Securit
Tamper-Evident Deposit Bags, 9 x 12, Plastic, White, PK100
Mfr # PMC58001
Zoro # G4525638
product price: $51.99
/pk 100, $0.52/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Color White
- Material Plastic
- Standards Meets Federal Reserve Standards
- Height 12"
Product Information
- Brand Securit
- MFR # PMC58001
- Zoro # G4525638
- UPC # 89243580012
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 9" |
Height | 12" |
Details
Item | Cash Bags |
Color | White |
Material | Plastic |
Standards | Meets Federal Reserve Standards |
Weight | 3 lbs |
Closure | Adhesive |
Description
Disposable bag can withstand rough handling. Sequentially numbered with tear-off receipt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Gears Gears Gears Treadmobiles (9240)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P20)
- CLOVER IMAGING GROUP Clover Imaging Group 117831 Color Ink Cartridge for Canon 5209B001 CL-241; 180 Yield (117831)
- DYKEM Tube Marker, Medium Tip, Blue Color Family, Ink (83318)
- GARY BY FIREKING Personal Safe, 12-1/4x7-3/4x7-3/4, Gray (HS1207)
- AMKO Cash Register Stand with Glass, White (SCRGW)
- MMF INDUSTRIES COINTAINER, Currency Straps, Violet, $2,000 In $20 Bills, 1000 Bands/pack (402000)
- VINTIQUEWISE Wooden Decorative Coin Bank Money Saving Box Secured with Lockable Latch (QI004394)
- SPARCO Security Chest, w/2 Keys, Steel, 12-3/4"x8-1/4"x3-3/4", Gray (SPR15502)
- MMF INDUSTRIES COINTAINER, Currency Straps, Blue, 1000PK (400100)
- PAP-R Strap, Currency, $5000, Multi Pk (PQP405000)
- Securit Currency Holders