Shop All Security Doors
Securall
Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel
Mfr # HDQH3684RH
Zoro # G9925632
product price: $2,898.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,898.99
Free 30-Day Returns
Key Features
- Door Design Quick Mount
- Lock Type Push Bar Rim Exit Device With Locking Trim
- Hand LHR
- Door Opening Height 84 in
- Door Opening Width 36 in
Product Information
- Brand Securall
- MFR # HDQH3684RH
- Zoro # G9925632
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 84 in |
Door Opening Width | 36 in |
Window Width | 22 in |
Window Height | 34 in |
Overall Depth | 2 1/4 in |
Details
Item | Steel Door with Frame |
Door Design | Quick Mount |
Lock Type | Push Bar Rim Exit Device With Locking Trim |
Hand | LHR |
Thickness | 1 3/4 in |
Material | 18 Gauge Steel |
Frame Type | 12 Gauge Steel, Fully Welded |
Includes | 1 Exit Device, 1 Door Closer, 1 Lever Handle Trim With Mortise Cylinder, 3 Ball Bearing Hinges, Ceramic Glass, Weatherstripping With Door Sweep |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | S.M.A.R.T. Certified |
Thermal Insulation U-Factor | None |
For Use With | Pre-Existing Door Openings |
Agency Compliance | 45 Minute Fire Rated, UL Listed |
Description
Steel Door with Frame, Door Design Quick Mount, Lock Type Push Bar Rim Exit Device With Locking Trim, Frame Type 12 Gauge Steel, Fully Welded, Material 18 Gauge Steel, Hand LHR, Thermal Insulation U-Factor None, Door Opening Height 84 In., Door Opening Width 36 In., Window Height 34 In., Window Width 22 In., Thickness 1-3/4 In., Overall Depth 2-1/4 In., Agency Compliance UL Listed, 45 Minute Fire Rated, For Use With Pre-Existing Door Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadlatch, 1-1/8" BS, US10B, Flat 2-5/8" Stk, RH (4512-36-201-313)
- BANSBACH EASYLIFT Ball Socket, 13mm, 30mm Length, M8 Thrd (96652)
- SCHLAGE Aged Br Keypad Entry (FE595VCAMACC716)
- NATIONAL MFG SALES 2.62 in. Square Bend Steel Hook, Zinc Plated, 3PK (5706643)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (HDQR163680LH)
- SECURALL Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3684LH)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680RH)
- SECURALL Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684LH)
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (HDQR163680RH)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3684RH)
- CECO Half Glass Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 70 x CYL-ST-18ga)
- Securall Security Doors