Shop All Security Doors
Securall
Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel
Mfr # HDQP3680RH
Zoro # G9925711
product price: $1,759.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
$1,759.99
Free 30-Day Returns
Key Features
- Door Design Quick Mount
- Lock Type Mortise
- Hand LHR
- Door Opening Height 80 in
- Door Opening Width 36 in
Product Information
- Brand Securall
- MFR # HDQP3680RH
- Zoro # G9925711
- Country of Origin United States
- Category Security Doors
Dimensions
Door Opening Height | 80 in |
Door Opening Width | 36 in |
Overall Depth | 2 1/4 in |
Details
Item | Steel Door with Frame |
Door Design | Quick Mount |
Lock Type | Mortise |
Hand | LHR |
Thickness | 1 3/4 in |
Material | 18 Gauge Steel |
Frame Type | 12 Gauge Steel, Fully Welded |
For Use With | Pre-Existing Door Openings |
Includes | 1 Exit Device, 1 Door Closer, 1 Lever Handle Trim With Mortise Cylinder, 1 Threshold, 3 Ball Bearing Hinges, Weatherstripping With Door Sweep |
Green Certification or Other Recognition | S.M.A.R.T. Certified |
Thermal Insulation U-Factor | None |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Agency Compliance | 1.5 Hour Fire Rated, UL Listed |
Description
Steel Door with Frame, Door Design Quick Mount, Lock Type Mortise, Frame Type 12 Gauge Steel, Fully Welded, Material 18 Gauge Steel, Hand LHR, Thermal Insulation U-Factor None, Door Opening Height 80 In., Door Opening Width 36 In., Thickness 1-3/4 In., Overall Depth 2-1/4 In., Agency Compliance UL Listed, 1.5 Hour Fire Rated, For Use With Pre-Existing Door Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 1-1/8" W x 8-1/8" H Mill Stainless Steel Weld-On Hinge (4PPU7)
- KABA ILCO Outside Lever Spring, PK10 (012-509971-KEP)
- BALDWIN Estate Cams and Tailpieces (8053.028.TP425)
- DELTANA 2-1/4 Length X 1 Width Strike Plate For Extension Flush Bolt Paint Black (SP12EFB19)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (HDQR163680LH)
- SECURALL Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3684LH)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQH3680LH)
- SECURALL Steel Door with Frame, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684LH)
- SECURALL Steel Door with Frame, LHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQR3684RH)
- SECURALL Steel Door with Frame, RHR, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel (HDQP3680LH)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 2 (CHMD x HG30 68 x MORT-CU-16ga)
- Securall Security Doors