Shop All Tactical Gloves
Secpro
Tactical Glove, XL, Black
Mfr # 33001SPDNSXLABK
Zoro # G9207138
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Color Black
- Cuff Hook-and-Loop
- Palm Material Cowhide Leather
- Application Law Enforcement
Product Information
- Brand Secpro
- MFR # 33001SPDNSXLABK
- Zoro # G9207138
- UPC # 838504000543
- Country of Origin Pakistan
- Category Tactical Gloves
Dimensions
Size | Xl |
Length | 11-1/2" |
Details
Item | Tactical Glove |
Color | Black |
Cuff | Hook-and-Loop |
Palm Material | Cowhide Leather |
Application | Law Enforcement |
Finger Style | Full Finger |
Closure Type | Hook-and-Loop |
ANSI/ISEA Cut Level | 1 |
ANSI/ISEA Abrasion Level | 0 |
Back Material | Cowhide Leather |
Stitching Material | Nylon |
Knuckle Padding Material | Foam |
Grade of Leather | Premium |
Cut | Clute |
Thumb Style | Straight |
Lining | Kevlar(R) |
Cut-Resistant Material | None |
Description
Tactical Glove, XL, Black, 11 1/2 in, Hook-and-Loop Cuff, Lining Kevlar(R), Cowhide Leather Palm Material, Cowhide Leather Back Material, Foam Knuckle Padding Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Premium, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Repl 4-pt. Standard Suspension, I-575 (19780)
- SIGNMISSION Designer Series-The Boss Parks Here, Black & Gold Heavy-Gauge Aluminum, 18" x 18", BG-1818-9878 (A-DES-BG-1818-9878)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- MIGHTY LINE Floor Marking Tape, 4In W, 100 ft. L (4RY)
- SECPRO Tactical Glove, M, Black (33001SPDNSMEDBK)
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, 2XL, 11" L, PR (MPT-55-012)
- ZOEY ADDISON Q Series Enforcer Tactile Tactical Gloves - Desert Tan, Triple Extra Large (ZO2651405)
- MECHANIX WEAR The Original® Tactical Glove, Gray, XL, 10" L, PR (MG-88-011)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Coyote Brown, PR (G-EXTPCOY-04-L)
- MECHANIX WEAR Tactical Glove, M, Covert Black/PR (HDG-F55-009)
- MECHANIX WEAR Tactical Glove, S, Black, PR (MP3-F55-008)
- Secpro Gloves & Hand Protection