Shop All AC & Refrigeration Compressors
Secop
Refrigeration Compressor, 4250 BtuH, PK16
Mfr # 105G5952
Zoro # G3983981
product price: $2,711.99
/pk 16, $169.50/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,711.99
Free 30-Day Returns
Key Features
- BtuH 4,250
- Voltage 115
- Phase 1
- Line Connection Suction I.D. 5/16 in
- Line Connection Discharge I.D. 1/4 in
Product Information
- Brand Secop
- MFR # 105G5952
- Zoro # G3983981
- Country of Origin Slovakia
- Category AC & Refrigeration Compressors
Dimensions
Height | 7 3/4 in |
Base Mount Length | 4 in |
Base Mount Width | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Width | 6 1/2 in |
Length | 8 1/8 in |
Details
Item | Refrigeration Compressor |
BtuH | 4,250 |
Voltage | 115 |
Phase | 1 |
Line Connection Suction I.D. | 5/16 in |
Line Connection Discharge I.D. | 1/4 in |
Application | Vending Machine, Light Commercial Refrigeration |
Amps | 30 A |
Standards | ASHRAE |
Nominal HP | 1/3 hp |
Start Cap. MFD/Volts | 320/125 |
Potential Relay | 117U4129 |
Hz | 60 |
Includes | Electricals and Mounting Accessories |
Refrigerant Type | R-134a |
Type of Compressor Oil | POE |
Description
Refrigeration Compressor, BtuH 4,250 BtuH, Voltage 115, 1 Phase, Line Connection Suction I.D. 5/16 in, Line Connection Discharge I.D. 1/4 in, Refrigerant Type R-134a, Nominal HP 1/3 hp, 60 Hz, 30 A Amps, Base Mount Length 4 in, Base Mount Width 6 1/2 in, Length 8 1/8 in, Width 6 1/2 in, Height 7 3/4 in, Standards ASHRAE, Includes Electricals and Mounting Accessories, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME MEDIUM COVER PLATES, 6-7/8" X 5", PK 12 (50007298-001)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Wht Indoor Ceiling Fan, Wall Control (7840900)
- HOFFMAN SPECIALTY Hoffman Specialty® B1125S-2 Inverted Bucket Steam Trap 404313, 1/2" (404313)
- TJERNLUND PRODUCTS Fan Speed Control, 115V, 8A (COP2)
- SECOP Refrigeration Compressor, 5496 BtuH (SC15G-1)
- SECOP Refrigeration Compressor, 4767 BtuH, PK16 (105G5914)
- SECOP Refrigeration Compressor, 4767 BtuH (NF11FX.2-1)
- SECOP Refrigeration Compressor, 4250 BtuH (NF10FX-1)
- SECOP Refrigeration Compressor, 6200 BtuH (SC18G-1)
- AAON COMP ZPD103KCETF5155 230V (V06210)
- TRANE 4.5TON 460V 3PH SCROLL COMP (COM10053)
- Secop AC & Refrigeration Compressors