Seco 24 x 36 in. Stewart Superior Locking Indoor-Outdoor Poster Case; Black
Mfr # Lcase2436Black
Zoro # G403780933
Product Information
- Brand Seco
- MFR # Lcase2436Black
- Zoro # G403780933
- UPC # 5032138291192
- Country of Origin China
- Category Sign Holders
Description
The perfect solution to displaying your posters in a secure display case that can be used indoor or outdoor. It comes in a black coated aluminum finish giving it a professional look. Constructed with a rustproof waterproof aluminum frame designed to protect the contents from the weather. It is lockable and two keys. The window is made from a high quality shatterproof polycarbonate material. The unit can be displayed portrait or landscape and has poster clips inside to secure your image inside the frame. This professional looking frame comes in a variety of sizes from 8.5 x 11 to 30 x 40 inches. This is an ideal way of securely posting notices, menus, workplace school posters and artwork.
Features- Poster Case with Shatterproof, Rustproof
- A lockable indoor or outdoor waterproof display case
- ideal way of securely posting notices, menus, workplace school posters, artwork etc
- Silver Satin Aluminum finished frame
- Window is made from a high quality polycarbonate material
- The unit can be displayed portrait or landscape
- Supplied with 2 keys
- Wall fixings included screws and Wall Plugs
- Size: 24x 36 in.
- Color: Black
- Dimension: 38.75" H x 26.75" W x 1.25" L
- Weight: 10.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, U-Block Lime, ANSI Class 2, Front Pocket, Mesh Polyester, L (53YL18)
- EMERGENCY ZONE Four 4L Water Pouches, w/20 Aquatabs (356-4AQUA)
- RADIANS DeWALT® DPG15DW Earmuff With Digital AM/FM, NRR 25dB, Black/Yellow (DPG15)
- GATORBACK Goat Skin Fingerless DuraGrip Work Gloves, Glove Size: XL (634-XL)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. H Polished Brass Steel (FSE200-1422-H-PB)
- AZAR DISPLAYS 10"W x 8"H Sign w/ Adhesive Tape, PK10 (122026)
- DEFLECTO Deflect-O Anti-Glare Slanted Portrait Sign Holder (DEF879701)
- AZAR DISPLAYS 4" x 6" Vertical/Horizontal Acrylic Block Frame (104433)
- AZAR DISPLAYS 11"W x 8.5"H Sign Frame W/ suction cups, PK2 (106615)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. H Polished Stainless Steel (FSE200-1422-H-PS)
- DURABLE OFFICE PRODUCTS Click Sign Holder For Interior Walls, 6 3/4 x 5/8 x 5 1/8, Gray (497737)
- Seco Sign Holders