Shop All Picture and Document Frames
Seco
Seco 18 x 24 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame
Mfr # Sn1824-Sv
Zoro # G203781239
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seco
- MFR # Sn1824-Sv
- Zoro # G203781239
- UPC # 5032138252957
- Country of Origin China
- Category Picture and Document Frames
Description
Framing can be an expensive proposition, but we have a solution with great-looking frames for do-it-yourself framing. The classic snap frame has been around for years, but still offers the best value for money on the market for easy poster change. This elegant frame is available in a variety of sizes, from 8.5 x 11 up to 24 x 36 inches. It comes in 25mm finished profile 1 inch, and is in a black powder coated aluminum finish. Great for posting notices, workplace posters, artwork, etc.
Features- Quick snap spring hinged front load frame allows for easy and quick poster change outs
- No need to remove the frame from the wall when changing posters
- Durable Black powder coated aluminum frame
- Posters are kept clean behind a UV resistant, anti-glare PVC front sheet
- screws and raw plugs can be positioned portrait or landscape
- Size: 18 x 24in.
- Color: Silver Anodized
- Dimension: 19.25" H x 25.25" W x 0.5" L
- Weight: 2.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Hutton Shaker Style Home Office Desk w/Storage in Gray w/Brushed Nickel Hardware (ZG-ZP-09-GY-MS)
- ATLAS COMMERCIAL PRODUCTS Hanging Chair Cart, Double Tier (HCC2DTCART)
- ICEBERG Rectangle ARCâ„¢ Table, Graphite /Silver Leg - 30" x 72", 72" X 72" X Graphite (69227)
- REGENCY Regency Legacy 66 x 30 in. Office Desk with Double Pedestal Drawer Unit- Ash Grey (LDP6630AG)
- SECO Poster Snap Frame, 11" x 17", Silver (SN1117-SV)
- SECO Poster Snap Frame, 8.5" x 11", Black (SN8511BLACK)
- SECO Locking Poster Case, 18" x 24", Black (LOCKINGCASE1824BL)
- SECO Poster Snap Frame, 8.5" x 11", Silver (SN8511-SV)
- SECO Locking Poster Case, 8.5" x 11", Silver (LCASE8511)
- SECO Locking Poster Case, 40" x 60", Black (LCASE4060BLACK)
- H2H Frame Bamboo Waikiki 4x6 (H2718161)
- Seco Picture and Document Frames