Shop All Enclosure Covers & Accessories
Seco-Larm
Mullion-Style Outdoor Stand-Alone Keypad. Weatherproof (IP65). Backlit keys, 1,010 user c
Mfr # SLM-SK-2323-SDQ
Zoro # G102447090
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seco-Larm
- MFR # SLM-SK-2323-SDQ
- Zoro # G102447090
- Country of Origin United States
- Category Enclosure Covers & Accessories
Description
Seco-Larm: Mullion-Style Outdoor Stand-Alone Keypad. Weatherproof (IP65). Backlit keys, 1,010 user codes, 2~6 digit code length, two relay outputs (Form C NO/NC/COM), two egress inputs, one door sensor input, optical tamper sensor. Fully-epoxied circuitry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (NOS-35)
- PROSKIT Punchdown Tool Blade, Type 110 (700-009)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-615 -5D1-C)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012S)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HUBBELL Cover, 4916 in L, 21316 in W, Aluminum, Gray, PowderCoated (5146-0)
- HAMMOND Mounting Feet, Set of 4, Zinc Plate (EZPMFHD)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HOFFMAN Door Switch W/ Lead (LDSWITCH72 19201)
- ADALET Explosion Proof Instrument Housing 3/4In Enclosure (XIHFC-X3)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- Seco-Larm Enclosure Covers & Accessories