Shop All Keyless Access Control Locks
Seco-Larm
Hands-Free Color Video Door Phone. Includes color CCD camera with 700 TV lines, 4.5mm len
Mfr # SLM-DP-264-1C7Q
Zoro # G502485111
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seco-Larm
- MFR # SLM-DP-264-1C7Q
- Zoro # G502485111
- Country of Origin United States
- Category Keyless Access Control Locks
Description
Seco-Larm: Hands-Free Color Video Door Phone. Includes color CCD camera with 700 TV lines, 4.5mm lens and Enhanced Effio-E DSP, and monitor with 6.75-inch TFT display. Four LEDs for Day/Night use. Simple 2-wire connection. Optional secondary monitor avail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON SHIMS 84CT 8 WD Shim (CSH8/84/300B)
- MASTER LOCK Combination Stainless Steel Padlock, 1 7/8 in. Wide, Black/Silver (1525)
- LUCKY LINE Key Ring, Split Ring Type, 3/4 in Ring Size, Silver, 1000 PK (7561000)
- DELTANA Round Universal Floor Bumper 3 Black Finish (UFB6000U19)
- SECO-LARM HDMI over single Cat5e/6. Extends range up to 164ft (50m) over Cat6. Connect HDMI equipme (SLM-MVE-AH1E1-01NQ)
- SECO-LARM Extended Range Antenna (dipole type) for up to 1,000ft range. Plugs into SK-910RBQ, SK-910 (SLM-SK-91ERSD)
- SECO-LARM 12VDC Plug-In Switching AC Adapter. 1A Output. UL, CUL listed. Minimum order quantity of (SLM-ST-UV12-S1-0Q)
- SECO-LARM 12/24 VDC Universal Door Strike. Includes three face plates for nearly any type of door. (SLM-SD-996C-NUQ)
- SECO-LARM 8-16 VAC/12VDC Reversible Electric Door Strike. Symmetric (strike portion is centered on (SLM-SD-994A-A1SQ)
- SECO-LARM "L" Bracket for mounting E-941SA-1200, E-941SA-1K2PD, E-941SA-1K2PQ, E-941DA-1K2Q and E-9 (SLM-E-941S-1K2/LQ)
- LOCKEY Lockey: Surface / Rim Mount Digital Keyless Combination Lock C120-BB (C-120-BB)
- Seco-Larm Door Locks and Deadbolts